Shop All Monitor Mounts & Brackets
This Product is Discontinued
Airlift
AIRLIFT 360 Desk Mount Monitor Arm fits (Discontinued)
Mfr # OFF65857
Zoro # G1275913
This Product is Discontinued
Key Features
- Material Steel
- Weight Capacity 18 lb
- Color Black
- Overall Height 25 in
- Features 360 Degrees Rotation, 180 Degrees Swivel, Tilts -90 Degrees to 85 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Airlift
- MFR # OFF65857
- Zoro # G1275913
- UPC # 017641658576
- Country of Origin China
- Category Monitor Mounts & Brackets
Dimensions
Overall Height | 25 in |
Overall Width | 9 7/8 in |
Overall Length | 2 3/8 in |
Details
Material | Steel |
Weight Capacity | 18 lb |
Color | Black |
Item | Monitor Arm |
Features | 360 Degrees Rotation, 180 Degrees Swivel, Tilts -90 Degrees to 85 Degrees |
Standards | VESA Compliant |
Mount Mechanism | Clamp |
Product Type | Monitor Arm |
For Use With | Monitors |
Number of Monitors | 1 |
Description
Monitor Arm, Material Steel, Color Black, Weight Capacity 18 lb, Features 360 Degrees Rotation, 180 Degrees Swivel, Tilts -90 Degrees to 85 Degrees , Standards VESA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.