Shop All Gas Vent Pipe
Airjet
Airjet 6S3 Chimney Pipe - 6 in. x 3 ft.
Mfr # 6S3
Zoro # G204147225
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airjet
- MFR # 6S3
- Zoro # G204147225
- UPC # 707811291206
- Country of Origin China
- Category Gas Vent Pipe
Description
Chimney Pipe - 6 in. x 3 ft.
2100 degrees. Galvanized outer wall to resist atmospheric corrosion. Stainless steel inner wall to withstand maximum temperatures and to resist corrosion. .015" thickness. Lightweight design for easy handling and installation. Uniform protection throughout (no hot spots).
Features- Chimney Pipe - 6 in. x 3 ft.
- Dimension: 1 x 1 x 1 in.
- Cube: 1
- Weight: 14 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAURICE FRANKLIN LOU MINI LOUVER MILL 2"" (RL-100 2)
- NU-CALGON FREEZ-KONTR'L, 50 Propylene Glycol, 5Gal (4188-17)
- CANARM Uplast Exhauster, 16-1/2 in Wheel Dia. (ALX165-UB)
- ZORO SELECT Adjustable Fan Switch, 140-180 (6UEE2)
- AIRJET Airjet 8SCKS Chase Kit - 8 in. (8SCKS)
- AIRJET Airjet 6S1 Chimney Pipe - 6 in. x 1 ft. (6S1)
- AIRJET Airjet 6SCKS Chase Kit - 6 in. (6SCKS)
- AIRJET Airjet 6SHTK Hi Temp Kit 2100Dg - 6 in. (6SHTK)
- AIRJET Airjet 6S30 30 deg Offset Elbow - 6 in. - Pack of 2 (6S30)
- AIRJET Airjet 8S4 Chimney Pipe - 8 in. x 4 ft. (8S4)
- MAJESTIC PET Majestic SL336 36 in. Chimney Pipe Vent Section (SL336)
- Airjet Heating Ventilation