Shop All Boat Fenders
Airhead
Airhead HH-30CB HULL HUGR Contour Fender - 30" x 6" x 4", Black
Mfr # HH-30CB
Zoro # G901990070
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 35.4 in
- Height 3-1/2 in
- Width 7.1 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airhead
- MFR # HH-30CB
- Zoro # G901990070
- Country of Origin China
- Category Boat Fenders
Dimensions
Length | 35.4 in |
Height | 3-1/2 in |
Width | 7.1 in |
Details
Item | Contour Fender |
Color | Black |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-A LUBRICANT CO D-A Crusher Gear Oil ISO 150 SAE 90 - 35 Lb Plastic Pail (13008LB)
- SHELL Rotella 15W-40 Diesel Heavy Duty Engine Oil 5 gal (550045128)
- BUYERS PRODUCTS Inspection Door with Detent - 7.25 x 13.75 Inch Door Opening-Stainless Steel (CCD0714SS)
- QUAKER STATE Pennzoil Platinum 5W-30 Gasoline Synthetic Motor Oil 5 qt 1 pk (550046126)
- AIRHEAD Airhead HH-1CW HULL HUGR Contour Fender - 24" x 6" 2.5", White (HH-1CW)
- AIRHEAD Airhead HH-1CB HULL HUGR Contour Fender - 24" x 6" 2.5", Black (HH-1CB)
- PERFORMANCE TOOL Fender Cover, W80583 (W80583)
- SEACHOICE Pontoon Fender Adjuster36 Pack (79191)
- TIE DOWN MARINE Black Plastic Fender, #44331 (44331)
- TAYLOR Super Gard Inflatable Vinyl Fender; 8-1/2" x 26"; Hunter Green (954824)
- SEA-DOG Sea-Dog 302106006WH-1 Double Braided Fender Line - 1/4" x 6', White (302106006WH-1)
- Airhead Boat Fenders