Shop All Dock Lines
Airhead
Airhead AHWS-R01 16 ft. Wakesurf Rope
Mfr # 3003.6849
Zoro # G804019816
product price: $58.55
/ea
$58.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airhead
- MFR # 3003.6849
- Zoro # G804019816
- UPC # 737826038282
- Country of Origin China
- Category Dock Lines
Description
This 16 foot PolyE wakesurf rope has a 3 section mainline, a 12 inch grasp knot and a extra large spiral rope braid. You’ll have an easy time finding the sweet spot of the boat’s wake with this rope design.
Features- Extra large spiral rope braid with handle
- Break Strength: 1200 lbs
- Size: 16 ft.
- Dimension: 1.97" H x 9.65" W x 9.65" L
- Weight: 0.85 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Socket, 1 Pole, Die Cast (82-0851)
- WIX FILTERS Fuel Filter #Wix 33128 (33128)
- KD Tester Circuit 6-12Volt (129)
- DB ELECTRICAL Starter For Family Pg260D, Hyster 1548620, Wai 6984N; 410-12349 (410-12349)
- AIRHEAD Airhead AHTRB-3 Bungee Tube Rope Extension (AHTRB-3)
- AIRHEAD Airhead AHTH-4 Tow Demon with Floating Rope - 8' (AHTH-4)
- AIRHEAD Airhead AHTR-02S 2-Rider Safety Tube Rope - 60' (AHTR-02S)
- EXTREME MAX Extreme Max 3006.2489 BoatTector Double Braid Nylon Dock Line-1/2" x 25', Blue w Reflective Tracer (3006.2489)
- EXTREME MAX Extreme Max 3006.2687 BoatTector Premium Double Braid Nylon Dockside Rope Value Pack-1/2" & Gold (3006.2687)
- EXTREME MAX Extreme Max 3006.2433 BoatTector Double Braid Nylon Dock Line - 3/8" x 15', Neon Yellow (3006.2433)
- EXTREME MAX Extreme Max 3006.2144 BoatTector Double Braid Nylon Dock Line - 5/8" x 35', White & Gold (3006.2144)
- Airhead Dock Lines