Shop All Water Sports Equipment
Airhead
Airhead AHSB-1101 11 cm Snow Ryder Hardwood Snowboard
Mfr # AHSB-1101
Zoro # G504017631
product price: $68.25
/ea
$68.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airhead
- MFR # AHSB-1101
- Zoro # G504017631
- UPC # 737826042814
- Country of Origin Unknown
- Category Water Sports Equipment
Description
The Airhead Snow Ryder offers tons of fun, all winter long! Designed for use on your neighbourhood hill, this unique-style entry-level snowboard rides great on rolling hills. The EZ cloth hook and eye brand bindings provide a safe, secure fit for your child, plus they’re adjustable, so there’s room to grow! Made of durable hardwood construction, this board does not include a metal edge (not intended for resort use).
Features- Entry level snowboards for Fun
- 3 sizes for all riders
- Durable Hardwood Construction
- EZ Adjust cloth hook and eye Bindings
- No Metal Edge
- Not for Resort Use
- Size: 11 cm
- Capacity: 50 to 100 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Handle Asm Chainsaw (953-08130)
- OREGON VersaCut Bar, .325"Ptch, .050"Gauge, D025 Bar Mnt, 18" (180VXLGD025)
- A & I PRODUCTS Fractional V-Belt (3/8" X 25") 10.5" x3.5" x0.5" (A-3L250)
- CORE TARPS 70 ft L x 0.5 mm H x 30 ft W Heavy Duty 10 Mil Tarp, Silver/Black, Polyethylene (CT-601-30X70)
- AIRHEAD Airhead AHSC-033 Sun Comfort Noodle - Sapphire Swirl (AHSC-033)
- AIRHEAD Airhead P-3 Telescoping Paddle - 25.5" to 72" (P-3)
- AIRHEAD Airhead AHFF-1 Fiji Float Inflatable Single Person Lounge Float (AHFF-1)
- AIRHEAD Airhead 10001-17-A-RD Cove Saddle; Red - 39 x 15 x 1.75 in. (10001-17-A-RD)
- AIRHEAD 532218 Great Big Mable Towable Tube, 1-4 Riders (53-2218)
- AIRHEAD Airhead AHP-12R Rechargeable 12V Air Pump (AHP-12R)
- WOW WATERSPORTS WOW Macho Towable; 1-3 Riders (16-1030)
- Airhead Water Sports Equipment