Shop All Water Sports Equipment
Airhead
Airhead AHSB-0901 9 cm Snow Ryder Hardwood Snowboard
Mfr # AHSB-0901
Zoro # G204017504
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airhead
- MFR # AHSB-0901
- Zoro # G204017504
- UPC # 737826042807
- Country of Origin Unknown
- Category Water Sports Equipment
Description
The Airhead Snow Ryder offers tons of fun, all winter long! Designed for use on your neighbourhood hill, this unique-style entry-level snowboard rides great on rolling hills. The EZ cloth hook and eye brand bindings provide a safe, secure fit for your child, plus they’re adjustable, so there’s room to grow! Made of durable hardwood construction, this board does not include a metal edge (not intended for resort use).
Features- Entry level snowboards for Fun
- 3 sizes for all riders
- Durable hardwood construction
- EZ adjust cloth hook and eye bindings
- No metal edge
- Not for Resort Use
- Size: 9 cm
- Capacity: 35 to 60 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&B CHARCOAL Wood Chip Mesqute180Cuin (00122)
- STENS Throttle Control Cable, 52' 290-479 (290-479)
- TOY TIME Wooden Swing, Outdoor Flat Bench Seat with Adjustable Nylon Hanging Rope Playset for Kids (550703ZKB)
- THE OUTDOOR PLUS 72 Rectangular Linear Maya Fire Bowl - GFRC Concrete - Rustic White - Match Lit - Natural Gas (OPT-7220MFO-RWH-NG)
- AIRHEAD 532218 Great Big Mable Towable Tube, 1-4 Riders (53-2218)
- AIRHEAD Airhead 10001-17-A-RD Cove Saddle; Red - 39 x 15 x 1.75 in. (10001-17-A-RD)
- AIRHEAD Airhead AHP-12R Rechargeable 12V Air Pump (AHP-12R)
- AIRHEAD Airhead AHFF-1 Fiji Float Inflatable Single Person Lounge Float (AHFF-1)
- AIRHEAD Airhead P-3 Telescoping Paddle - 25.5" to 72" (P-3)
- AIRHEAD Airhead AHSR-5 Ski Rope (AHSR-5)
- TOMMY DOCKS MUCK FOOT 14"" SQ (TD-20093)
- Airhead Water Sports Equipment