Shop All Air Cleaner Filters
Airguard
Pleated Filter, 16-3/4" D, 9-1/4" W
Mfr # AGRPLF-M
Zoro # G511854014
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Actual Depth 16 3/4 in
- Filters Down To 0.5 micron
- Actual Height 2 1/2 in
- Filter Type Pleated
- Performance Rating MERV 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airguard
- MFR # AGRPLF-M
- Zoro # G511854014
- UPC # 627863988544
- Country of Origin Canada
- Category Air Cleaner Filters
Dimensions
Actual Depth | 16 3/4 in |
Actual Height | 2 1/2 in |
Actual Width | 9 1/4 in |
Details
Item | Pleated Filter |
Filters Down To | 0.5 micron |
Filter Type | Pleated |
Performance Rating | MERV 17 |
Filters Out | Bacteria, Germs, Pathogen, Viruses |
Number of Filters | 2 |
Compatible Manufacturer Model Number | C600-M |
Description
Pleated Filter, Filter Type Pleated, Performance Rating MERV 17, Actual Depth 16 3/4 in, Actual Height 2 1/2 in, Actual Width 9 1/4 in, Compatible Grainger Part Number 822GN6, Compatible Manufacturer Model Number C600-M, Number of Filters 2, Filters Down To 0.5 micron, Filters Out Bacteria, Germs, Pathogen, Viruses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Electric Heat Kit, 8kW, 1-Phase, Non-Fused (KFCEH0801N08)
- ILC FILTER 10X14X1 MERV 12 MPR 15001900 12 PIECES ACTUAL SIZE 95 X 135 X 075 MADE IN TH (WY-0FFB-0)
- BASO H15Fa-1C 1" X 1" Automatic (H15FA-1C)
- TEMPCO Strip Heater, 120V, Silicone Rubber (SHS80423)
- DAYTON HEPA Filter (2HNT6)
- HONEYWELL HOME Air Filter, 14x25x1, MERV 8, PK2 (CF108A1425-2PK/C)
- BALDWIN FILTERS Lube Spin-on (B40057)
- ILC Replacement For Austin Air B400A1ß Filter 2-Pack, 2PK (B400A1?)
- ROWENTA Intense Pure Air Nanocaptur Filter (XD6088U1)
- AIR HANDLER Filter, 17"x17"x1 (10055.011717)
- DAYTON Replacement Filter, PreFilter, 2HPB8, 2HPB9 (2HPC1)
- Airguard Air Cleaner Filters