Shop All Tool Storage Parts
Airgas
Airgas Safety LX-1715 47 x 25 x 0.5 in. Galvanized Drip Pan
Mfr # LMXLX-1715
Zoro # G204062757
product price: $68.39
/ea
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airgas
- MFR # LMXLX-1715
- Zoro # G204062757
- UPC # 27719054551
- Country of Origin China
- Category Tool Storage Parts
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Heavy-duty galvanized drip pan
- Drip pan measures 47 inches x 25 inches x 1/2 inches
- Heavy gauge galvanized sheet metal
- Keeps floors safe and clean from fluid drippings
- Has rolled smooth edges for extra strength
- Size: 47 x 25 x 0.5 in.
- Weight: 5.15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANUK CASES Orange Padded Divider Case, 19.9"L x 16.1"W x 10.1"D (933-2003)
- KLEIN TOOLS Blade for Ratcheting PVC Cutter (50032)
- TITAN 1/2" Drive, 36mm Metric Socket (15236)
- KOMELON 25 ft Tape Measure, 1 in Blade (EV2825)
- STANLEY TOOL BOX ESSENTIAL 12 1/2 IN GRAY (STST13331)
- UNI-RAM Uni-ram LB900C-10 Gun Washers 10 Pack Urs500 Liners (URM-LB900C-10)
- PROTO FM 28" TOOLSBOX STRUCTURAL FOAM (PO028001L)
- INFRATECH Infratech 14-2505 120-Volt Heat Lamp (INF-14-2505)
- TEKTON 3/8 Inch Drive x 8 Inch Crowfoot Wrench Organizer Key (Black) (ORG24108)
- ALLIGATORBOARD Alligator Board ALGBRD16x32PTD-GRN Green Powder Coated Metal Pegboard Panels with Flange - Pack of 2 (ALGBRD16x32PTD-GRN)
- WINDLINE Windline DLB-9 Breakaway Dive Ladder Bracket (DLB-9)
- Airgas Tool Storage Parts