Shop All Fume Hood Filters & Accessories
Airfiltronix
Prefilters
Mfr # 200F FR36A
Zoro # G011327438
product price: $82.29
/ea
Free Shipping & Returns
$82.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 31 1/2 in
- Nominal Width 31 1/2 in
- Overall Depth 2 3/4 in
- Filter Type Carbon, HEPA
- Overall Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airfiltronix
- MFR # 200F FR36A
- Zoro # G011327438
- Country of Origin United States
- Category Fume Hood Filters & Accessories
Dimensions
Overall Width | 31 1/2 in |
Nominal Width | 31 1/2 in |
Overall Depth | 2 3/4 in |
Overall Height | 12 in |
Nominal Height | 12 in |
For Nominal Width | 36 in |
Nominal Depth | 2 3/4 in |
Details
Item | Prefilter |
Filter Type | Carbon, HEPA |
Compatible Product Type | Fume Hood |
Filter Efficiency | 60% Efficient on 5 micron Particles |
Standards | ROHS Exempt |
Product Type | Filter |
For Use With | Fume Hoods |
Description
Prefilter, 2 3/4 in, 12 in, 31 1/2 in, Filter Efficiency 60 Percent Efficient on 5 micron Particles, For Use With Fume Hoods, ROHS Exempt, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART Scienceware Hdpe Long-Handled Dipper, 16 (F36780-0016)
- AMSCOPE Pair of Extreme Widefield 20X Eyepieces (30mm) (EP20X30E)
- SP SCIENCEWARE Double Buret Clamp, Poly, 8 1/2 x 16 (F18206-0000)
- BENCHMARK SCIENTIFIC Shaker Rubber Mat Platform (BT302)
- LABCONCO Replacement Carbon Filter (6938200)
- INSTOCK Fume Hood Fitting (GRL3185W-9RSVB)
- LABCONCO HEPA Filter (6938100)
- AIR SCIENCE Carbon Filter for Solvents, 14 in. Width (ASTM-001)
- AIR SCIENCE Fume Hood Prefilter, 14 in. W, PK6 (ASTM/PRF)
- CHEMTEQ Aromatic Diisocyanates ChemWipe Surface Contamination Detection (304)
- INSTOCK Fume Hood Fitting (GRL3185N-LR-V)
- Airfiltronix Fume Hood Filters & Accessories