Shop All Fume Hood Filters & Accessories
Airfiltronix
HEPA Filter
Mfr # 200F HP48P
Zoro # G911327415
product price: $611.99
/ea
Free Shipping & Returns
$611.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Filter Efficiency 99.99% Efficient on 0.3 micron Particles
- Standards ROHS Exempt
- Filter Type HEPA
- Nominal Width 43 1/4 in
- Product Type Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airfiltronix
- MFR # 200F HP48P
- Zoro # G911327415
- Country of Origin United States
- Category Fume Hood Filters & Accessories
Dimensions
Nominal Width | 43 1/4 in |
For Nominal Width | 4 ft |
Overall Width | 43 1/4 in |
Overall Depth | 2 3/4 in |
Nominal Depth | 2 3/4 in |
Nominal Height | 12 in |
Overall Height | 12 in |
Details
Item | Filter |
Filter Efficiency | 99.99% Efficient on 0.3 micron Particles |
Standards | ROHS Exempt |
Filter Type | HEPA |
Product Type | Filter |
Compatible Product Type | Fume Hood |
For Use With | Fume Hoods |
Description
Filter, 2 3/4 in, 12 in, 43 1/4 in, Filter Efficiency 99.99 Percent Efficient on 0.3 micron Particles, For Use With Fume Hoods, ROHS Exempt, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Diamond Crystal Model (CMSDMD)
- ILC Replacement for Thermo Fisher Scientific 9423 390 30331 (9423 390 30331 THERMO FISHER SCIENTIFIC)
- DIAMOND PUREFLOW SYRINGE FILTERS Syringe Filter, Nylon Membrane, 0.22μm Porosity, 30mm Diameter, PP Housing, STERILE (SF-NYLN-2230-S)
- BEL-ART Petri Dish Rack, Autoclavable (246255)
- AIR SCIENCE Mobile Cart For Ductless Fume Hood 36" W (CART-36)
- CHEMTEQ Mercury ChemWipe Color Comparator (306-6000)
- AIR SCIENCE Fume Hood Cart, 30 in. Width (CART-30)
- AIR SCIENCE Purair Basic HEPA Filter For Powders (ASTS-030)
- AIR SCIENCE Carbon Filter for Acids, 14 in. Width (ASTM-015)
- AIR SCIENCE Carbon Filter for Solvents, 14 in. Width (ASTM-001)
- AIR SCIENCE Filter, HEPA (AST8 030)
- Airfiltronix Fume Hood Filters & Accessories