Shop All Fume Hood Filters & Accessories
Airfiltronix
HEPA Filter
Mfr # 200F HP36E
Zoro # G611327456
product price: $524.99
/ea
Free Shipping & Returns
$524.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Type HEPA
- Overall Height 12 in
- Overall Depth 2 3/4 in
- Compatible Product Type Fume Hood
- Product Type Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airfiltronix
- MFR # 200F HP36E
- Zoro # G611327456
- Country of Origin United States
- Category Fume Hood Filters & Accessories
Dimensions
Overall Height | 12 in |
Overall Depth | 2 3/4 in |
Nominal Width | 31 1/2 in |
Overall Width | 31 1/2 in |
For Nominal Width | 36 in |
Nominal Height | 12 in |
Nominal Depth | 2 3/4 in |
Details
Item | Filter |
Filter Type | HEPA |
Compatible Product Type | Fume Hood |
Product Type | Filter |
Standards | ROHS Exempt |
Filter Efficiency | 99.99% Efficient on 0.3 micron Particles |
For Use With | Fume Hoods |
Description
Filter, 2 3/4 in, 12 in, 31 1/2 in, Filter Efficiency 99.99 Percent Efficient on 0.3 micron Particles, For Use With Fume Hoods, ROHS Exempt, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAC Precision Combined Form API Hydrometer (B61823-0300)
- BULLDOG WINCH Hand Controller for 10039 (20292)
- LAB SAFETY SUPPLY Light Bulb Transfer Pipet, 7mL, PK500 (21F228)
- SP BEL-ART Dipper, HDPE/PE, 1 Piece 6 ft. Handle, 1 (F36785-0016)
- LINCOLN ELECTRIC Disposable Cartridge Filter, MERV 16 (KP1673-9)
- LABCONCO Filter Cells, 18 In. W, 2-1/9 In. H (3923400)
- AIR SCIENCE Purair Basic Carbon Filter For Acids (ASTS-015)
- LABCONCO Carbon Filter for Acids/Sulfur (6938201)
- LABCONCO Replacement Carbon Filter (6938200)
- CHEMTEQ Filter Change Indicator Sticker for Acid Gases and Vapors (134-0000)
- CHEMTEQ Mercury ChemWipe Color Comparator (306-6000)
- Airfiltronix Fume Hood Filters & Accessories