Shop All Fume Hood Filters & Accessories
Airfiltronix
HEPA Filter
Mfr # 200F HP36A
Zoro # G111327406
product price: $524.99
/ea
Free Shipping & Returns
$524.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 2 3/4 in
- Filter Efficiency 99.99% Efficient on 0.3 micron Particles
- Product Type Filter
- Overall Height 12 in
- Filter Type HEPA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airfiltronix
- MFR # 200F HP36A
- Zoro # G111327406
- Country of Origin United States
- Category Fume Hood Filters & Accessories
Dimensions
Nominal Depth | 2 3/4 in |
Overall Height | 12 in |
Nominal Height | 12 in |
Nominal Width | 31 1/2 in |
For Nominal Width | 36 in |
Overall Width | 31 1/2 in |
Overall Depth | 2 3/4 in |
Details
Item | Filter |
Filter Efficiency | 99.99% Efficient on 0.3 micron Particles |
Product Type | Filter |
Filter Type | HEPA |
Standards | ROHS Exempt |
Compatible Product Type | Fume Hood |
For Use With | Fume Hoods |
Description
Filter, 2 3/4 in, 12 in, 31 1/2 in, Filter Efficiency 99.99 Percent Efficient on 0.3 micron Particles, For Use With Fume Hoods, ROHS Exempt, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Double Buret Clamp, Poly, 8 1/2 x 16 (F18206-0000)
- LAMOTTE Reagent Refill, Iron, Range 0.5 to 10 PPM (R-4447)
- AMSCOPE Pair of Extreme Widefield 20X Eyepieces (30mm) (EP20X30E)
- AMSCOPE 100X Achromatic Objective Lens for Compound Microscopes (A100X-490)
- AIR SCIENCE Mobile Cart For Ductless Fume Hood 36" W (CART-36)
- CHEMTEQ Filter Change Indicator Sticker for Total Organic Vapors (111-0000)
- CHEMTEQ Mercury ChemWipe Color Comparator (306-6000)
- INSTOCK Fume Hood Fitting (GRL3185W-9RSVB)
- INSTOCK Gravity Sash Stop (GRSP01)
- LABCONCO Filter, 30 In. W, 12 In. H, 9 In. D (6961300)
- AIR SCIENCE Fume Hood Prefilter, 14 in. W, PK6 (ASTM/PRF)
- Airfiltronix Laboratory Hoods & Enclosures