Shop All Fume Hood Filters & Accessories
Airfiltronix
HEPA Filter
Mfr # 200F HP1
Zoro # G411327427
product price: $368.99
/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Product Type Fume Hood
- Overall Depth 3 1/4 in
- Standards ROHS Exempt
- Nominal Height 10 1/2 in
- Filter Type HEPA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airfiltronix
- MFR # 200F HP1
- Zoro # G411327427
- Country of Origin United States
- Category Fume Hood Filters & Accessories
Dimensions
Overall Depth | 3 1/4 in |
Nominal Height | 10 1/2 in |
Overall Height | 10 1/2 in |
Overall Width | 10 1/2 in |
Nominal Width | 10 1/2 in |
Nominal Depth | 3 1/4 in |
For Nominal Width | 10 1/2 in |
Details
Item | Filter |
Compatible Product Type | Fume Hood |
Standards | ROHS Exempt |
Filter Type | HEPA |
Filter Efficiency | 99.99% Efficient on 0.3 micron Particles |
For Use With | Fume Hoods |
Product Type | Filter |
Description
Filter, 3 1/4 in, 10 1/2 in, 10 1/2 in, Filter Efficiency 99.99 Percent Efficient on 0.3 micron Particles, For Use With Fume Hoods, ROHS Exempt, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack, Mouth: Narrow (24J880)
- SPER SCIENTIFIC Turbidity Sample Cell (LUTU-CELL)
- CYTIVA WHATMAN Quantitative Filter Paper, 9.0cm, PK100 (1450-090)
- POLYSCIENCE Thermometer Holder (700-437-KIT-GRAINGER)
- AIR SCIENCE Purair Basic HEPA Filter For Powders (ASTS-030)
- CHEMTEQ Filter Change Indicator Sticker for Nitrogen Dioxide Gas (167-0000)
- CHEMTEQ Filter Change Indicator Sticker for Formaldehyde Vapor (140-0000)
- AIR SCIENCE Carbon Filter for Acids, 14 in. Width (ASTM-015)
- AIR SCIENCE Carbon Filter for Solvents, 14 in. Width (ASTM-001)
- AIR SCIENCE Carbon Filter Organics, Slvnts, Hydrocrbns (ASTS-001)
- AIR SCIENCE Mobile Ductless Fume Hood (EDU-M-40-A)
- Airfiltronix Fume Hood Filters & Accessories