Shop All Glove Dispensers & Accessories
Airfiltronix
Glovebox Biosafety Enclosure
Mfr # 200A GB36
Zoro # G511320540
product price: $4,792.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$4,792.99
Free 30-Day Returns
Key Features
- Product Type Glove Box
- Overall Length 36 in
- Voltage 115 V
- Number of Ports 2
- Includes Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airfiltronix
- MFR # 200A GB36
- Zoro # G511320540
- Country of Origin United States
- Category Glove Dispensers & Accessories
Dimensions
Overall Length | 36 in |
Overall Width | 24 in |
Details
Item | Glove Box |
Product Type | Glove Box |
Voltage | 115 V |
Number of Ports | 2 |
Includes | Filter |
Filter Type | HEPA |
Description
Glove Box, Number of Ports 2, Includes Filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Hex Nipple, FNPTxMNPSH, 1-1/2 In (357-1561511)
- M-D Sponge Rubber Tape 10' (43154)
- WERMA Warning Light, 115VAC, Panel/Conduit Mount (20710067)
- 3M Respirator Chemical Cartridges, Acid Gas Cartridge, 6002, White (51138-28880)
- ZORO SELECT Horizontal Glove Dispenser, Metal, 3 Boxes (6GKZ8)
- GLAS-COL Glove Bag (108D X-37-37HG)
- BOWMAN DISPENSERS Bulk Dispenser, 4 Compartments, Silver (BK314-0300)
- GLOVE GUARD Glove Guard(R) Clip, Blue, Blank (1939BL)
- ZORO SELECT Glove Dispenser, Stainless Steel, 2 Boxes (6GKZ2)
- COTTAGE Multi Use Dispenser, 19-1/2 In. W, Acrylic (CPPS061000)
- ZORO SELECT Glove Dispenser, Stainless Steel, 2 Boxes (6GLA0)
- Airfiltronix Gloves & Hand Protection