Shop All Fume Hoods
Airfiltronix
Ductless Fume Hoods
Mfr # 200T P36
Zoro # G911320508
product price: $3,572.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$3,572.99
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Overall Height 32 in
- Overall Width 36 in
- Color White
- Series P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airfiltronix
- MFR # 200T P36
- Zoro # G911320508
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 32 in |
Overall Width | 36 in |
Adjustable Height | Fixed |
Overall Depth | 18 in |
Opening Width | 18 in |
Sash Opening Height | 8 in |
Sash Opening Width | 34 5/8 in |
Description
Ductless Fume Hoods, Filter Type Carbon, HEPA, Overall Height 32 in, Overall Width 36 in, Voltage 120V AC, Number of Filters Required 1, For Use With Lab Staff Working with Acids and Harsh Chemicals, Series P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRANSON Ultrasonic Cleaner, CPXH, 1.5 gal (CPX-952-318R)
- GLAS-COL Silicone Heating Mantle (100D SI05)
- HEATHROW SCIENTIFIC Divider, 64 Cell, PK12 (HS2860F)
- INDUSTRIAL TEST SYSTEMS Water Quality Test Kit, 15-Param, 25Test (487986)
- AIR SCIENCE Laminar Flow Cabinet, 36 in 35 in H (FLOW-36-A)
- SPILFYTER Glove Bag, 48 In. L, 39 In. W (690323)
- BUILDERS EDGE VENT GABLE 12X12"" WHITE (120051212117)
- SP SCIENCEWARE DUCTED FUME HOOD BENCHTOP BEL-ART 22 (H50000-0002)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- PLASTIC SUPPLY Intake Fume Hood, 23-3/4" 14 in H (PVCHS124)
- AIR SCIENCE Ductless Fume Hood, 36 in W, 35 in (P5-36-XT-A)
- Airfiltronix Fume Hoods