Shop All Fume Hoods
Airfiltronix
Ductless Fume Hoods
Mfr # 200T AB36
Zoro # G611320532
product price: $8,917.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
$8,917.99
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Overall Height 37 3/8 in
- Overall Width 35 3/8 in
- Color White
- Series AB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airfiltronix
- MFR # 200T AB36
- Zoro # G611320532
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 37 3/8 in |
Overall Width | 35 3/8 in |
Adjustable Height | Fixed |
Overall Depth | 22 3/4 in |
Sash Opening Height | 11 3/4 in |
Sash Opening Width | 35 5/8 in |
Opening Width | 11 3/4 in |
Description
Ductless Fume Hoods, Filter Type Carbon, HEPA, Overall Height 37 3/8 in, Overall Width 35 3/8 in, Voltage 120V AC, Number of Filters Required 1, For Use With Lab Staff Working with Acids and Harsh Chemicals, Series AB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRONIC SPECIALTIES FUSE BUDDY DMM ADAPTER-MINI FUSE (ES301M)
- MEDLINE INDUSTRIES, INC Medline® Pneumatic Tube System Specimen Containers, Sterile Fluid Path, 4 oz., 300/Case (DYND30364)
- GLOBE SCIENTIFIC Beaker, Polypropylene, 50mL, PK100 (3640)
- A2Z SCILAB Lab Spatula Double Ended Spoon & Scoop Ends 9 Stainless Steel (A2Z-ZR954)
- AIR SCIENCE Laminar Flow Cabinet, 24 in W, 35 in (FLOW-24-A)
- PLASTIC SUPPLY Intake Fume Hood, 36" L, 21 in (PVCHS136)
- PLASTIC SUPPLY Intake Fume Hood, 30" 19 1/4 in H (PVCHS130)
- DWYER INSTRUMENTS 670 FUME HOOD AIR FLOW MONITOR (670)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- AIR SCIENCE Evidence Drying Cabinet, 36" H, 28" W (FDC-006-A)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- Airfiltronix Laboratory Hoods & Enclosures