Shop All Fume Hood Filters & Accessories
Airfiltronix
Carbon Filter
Mfr # 200F CR36E
Zoro # G211327474
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 12 in
- Standards ROHS Exempt
- Compatible Product Type Fume Hood
- Filter Type Carbon
- Overall Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airfiltronix
- MFR # 200F CR36E
- Zoro # G211327474
- Country of Origin United States
- Category Fume Hood Filters & Accessories
Dimensions
Nominal Height | 12 in |
Overall Height | 12 in |
Overall Depth | 2 3/4 in |
Nominal Width | 31 1/2 in |
Overall Width | 31 1/2 in |
For Nominal Width | 36 in |
Nominal Depth | 2 3/4 in |
Details
Item | Filter |
Standards | ROHS Exempt |
Compatible Product Type | Fume Hood |
Filter Type | Carbon |
For Use With | Fume Hoods |
Product Type | Filter |
Description
Filter, 2 3/4 in, 12 in, 31 1/2 in, Filter Efficiency Not Applicable, For Use With Fume Hoods, ROHS Exempt, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHATMAN Whatman Qualitative Filter Papers, PK100 (1003-070)
- QORPAK Bottle, 1 oz, PK48 (GLC-01596)
- GENIE Vortex Mixer, 500-2000 rpm (SI-MX200)
- THERMO FISHER SCIENTIFIC ASHEVILLE Owl Gasketed Uvt Gel Tray (B1-UVT)
- AIR SCIENCE Spill Tray, For Ductless Fume Hood (TRAY-P5-24)
- CHEMTEQ Aromatic Diisocyanates ChemWipe Surface Contamination Detection (304)
- CHEMTEQ Filter Change Indicator Sticker for Total Organic Vapors (111-0000)
- INSTOCK Fume Hood Fitting (GRL3185N-LR-N)
- AIR SCIENCE Fume Hood Prefilter, 14 in. W, PK6 (ASTM/PRF)
- AIR SCIENCE Spill Tray For Ductless Fume Hood 48" W (TRAY-P5-48)
- LABCONCO HEPA Filter (6938100)
- Airfiltronix Fume Hood Filters & Accessories