Shop All Fume Hood Filters & Accessories
Airfiltronix
Carbon Filter
Mfr # 200F CR36A
Zoro # G711327455
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Height 12 in
- Overall Height 12 in
- For Nominal Width 36 in
- Compatible Product Type Fume Hood
- For Use With Fume Hoods
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airfiltronix
- MFR # 200F CR36A
- Zoro # G711327455
- Country of Origin United States
- Category Fume Hood Filters & Accessories
Dimensions
Nominal Height | 12 in |
Overall Height | 12 in |
For Nominal Width | 36 in |
Overall Depth | 2 3/4 in |
Nominal Depth | 2 3/4 in |
Overall Width | 31 1/2 in |
Nominal Width | 31 1/2 in |
Details
Item | Filter |
Compatible Product Type | Fume Hood |
For Use With | Fume Hoods |
Product Type | Filter |
Filter Type | Carbon |
Standards | ROHS Exempt |
Description
Filter, 2 3/4 in, 12 in, 31 1/2 in, Filter Efficiency Not Applicable, For Use With Fume Hoods, ROHS Exempt, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND PUREFLOW SYRINGE FILTERS Syringe Filter, Nylon Membrane, 0.22μm Porosity, 30mm Diameter, PP Housing, STERILE (SF-NYLN-2230-S)
- GLOBE SCIENTIFIC Transfer Pipette, 4mL, 85mm L, PK500 (136020-500)
- THERMOSAFE COOLER TRNSPORT NYLON BLUE 1 1/2 IN 11 (486-BLUE)
- SMOOTHRACK Smooth Test Tube Rack, 5x9-1/2 In, Blue (SR-B)
- AIR SCIENCE Fume Hood HEPA Filter, 14 in. Width (ASTM-030)
- LINCOLN ELECTRIC Disposable Cartridge Filter, MERV 16 (KP1673-9)
- CHEMTEQ Filter Change Indicator Sticker for Total Organic Vapors (111-0000)
- CHEMTEQ Filter Change Indicator Sticker for Formaldehyde Vapor (140-0000)
- INSTOCK Fume Hood Fitting (GRL3185N-LR-A)
- AIR SCIENCE Carbon Filter For Formaldehyde (ASTS-013)
- INSTOCK Fume Hood Fitting (GRL3185N-LR-V)
- Airfiltronix Laboratory Hoods & Enclosures