Shop All Fume Hood Filters & Accessories
Airfiltronix
Carbon Filter
Mfr # 200F CR30P
Zoro # G111327444
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 12 in
- Nominal Depth 2 3/4 in
- Standards ROHS Exempt
- Nominal Width 25 5/8 in
- Overall Depth 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airfiltronix
- MFR # 200F CR30P
- Zoro # G111327444
- Country of Origin United States
- Category Fume Hood Filters & Accessories
Dimensions
Overall Height | 12 in |
Nominal Depth | 2 3/4 in |
Nominal Width | 25 5/8 in |
Overall Depth | 2 3/4 in |
Overall Width | 25 5/8 in |
Nominal Height | 12 in |
For Nominal Width | 30 in |
Details
Item | Filter |
Standards | ROHS Exempt |
Product Type | Filter |
Filter Type | Carbon |
Compatible Product Type | Fume Hood |
For Use With | Fume Hoods |
Description
Filter, 2 3/4 in, 12 in, 25 5/8 in, Filter Efficiency Not Applicable, For Use With Fume Hoods, ROHS Exempt, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Culture Tube Cap, 18mm Tubes, Green, PK1000 (118154G)
- HEATHROW SCIENTIFIC Divider, 81 Cell, 9x9, PK12 (HS2860H)
- CHEMGLASS Clamp Holder (CG-9250-01)
- O-ACE-SIS Chlorinating Tabs 25# Cm (F013025025EP)
- CHEMTEQ Filter Change Indicator Sticker for Nitrogen Dioxide Gas (167-0000)
- AIR SCIENCE Carbon Filter for Acids, 14 in. Width (ASTM-015)
- CHEMTEQ Aromatic Diisocyanates ChemWipe Surface Contamination Detection (304)
- LABCONCO Replacement Carbon Filter (6938200)
- INSTOCK Fume Hood Fitting (GRL3185N-LR-A)
- AIR SCIENCE Carbon Filter For Formaldehyde (ASTS-013)
- INSTOCK Fume Hood Fitting (GRL3185N-LR-V)
- Airfiltronix Laboratory Hoods & Enclosures