Shop All Fume Hood Filters & Accessories
Airfiltronix
Acid Gas Filter
Mfr # 200F AC48A
Zoro # G911327446
product price: $539.99
/ea
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Type Carbon
- Overall Height 12 in
- Standards ROHS Exempt
- Compatible Product Type Fume Hood
- For Use With Fume Hoods
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airfiltronix
- MFR # 200F AC48A
- Zoro # G911327446
- Country of Origin United States
- Category Fume Hood Filters & Accessories
Dimensions
Overall Height | 12 in |
Nominal Height | 12 in |
Overall Depth | 2 3/4 in |
Nominal Depth | 2 3/4 in |
Nominal Width | 43 1/4 in |
For Nominal Width | 4 ft |
Overall Width | 43 1/4 in |
Details
Item | Filter |
Filter Type | Carbon |
Standards | ROHS Exempt |
Compatible Product Type | Fume Hood |
For Use With | Fume Hoods |
Product Type | Filter |
Description
Filter, 2 3/4 in, 12 in, 43 1/4 in, Filter Efficiency Not Applicable, For Use With Fume Hoods, ROHS Exempt, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL TEST SYSTEMS Test Strips, Total Chlorine, 0-10ppm, PK30 (481110)
- WHEATON Cap, Screw Closure Size 24-400, PK144 (239257)
- SPER SCIENTIFIC Brix Calibration Solution - 10 Pack, 10PK (300007)
- CAFRAMO Shaft (A743)
- INSTOCK Gravity Sash Stop (GRSP01)
- AIR SCIENCE Carbon Filter Organics, Slvnts, Hydrocrbns (ASTS-001)
- LABCONCO Filter, 30 In. W, 12 In. H, 9 In. D (6961300)
- CHEMTEQ Filter Change Indicator Sticker for Total Organic Vapors (111-0000)
- AIR SCIENCE Continuous Airflow Display Meter (DWYER)
- AIR SCIENCE Purair Basic HEPA Filter For Powders (ASTS-030)
- CHEMTEQ Mercury ChemWipe Color Comparator (306-6000)
- Airfiltronix Laboratory Hoods & Enclosures