Shop All Fume Hood Filters & Accessories
Airfiltronix
Acid Gas Filter
Mfr # 200F AC36A
Zoro # G711327431
product price: $503.99
/ea
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Nominal Width 36 in
- Product Type Filter
- Filter Type Carbon
- Nominal Width 31 1/2 in
- Nominal Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airfiltronix
- MFR # 200F AC36A
- Zoro # G711327431
- Country of Origin United States
- Category Fume Hood Filters & Accessories
Dimensions
For Nominal Width | 36 in |
Nominal Width | 31 1/2 in |
Nominal Height | 12 in |
Nominal Depth | 2 3/4 in |
Overall Depth | 2 3/4 in |
Overall Width | 31 1/2 in |
Overall Height | 12 in |
Details
Item | Filter |
Product Type | Filter |
Filter Type | Carbon |
For Use With | Fume Hoods |
Standards | ROHS Exempt |
Compatible Product Type | Fume Hood |
Description
Filter, 2 3/4 in, 12 in, 31 1/2 in, Filter Efficiency Not Applicable, For Use With Fume Hoods, ROHS Exempt, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Frctn Lid Sprt L/R Brass (N208-637)
- KIMBLE CHASE Cap, Taper Seal Liner, 28-400, PK144 (75205G-28400)
- ZORO SELECT Sub-Surface Jar Sampler, 12 Ft L (6010)
- RPI Sodium Bicarbonate, 2.5 KG (S22060-2500.0)
- AIR SCIENCE Fume Hood Prefilter, 14 in. W, PK6 (ASTM/PRF)
- AIR SCIENCE MobileCart, 24", Downflow Dctlss Wrkstatn (CART-25)
- LABCONCO Filter, 30 In. W, 12 In. H, 9 In. D (6961300)
- AIR SCIENCE Fume Hood Cart, 30 in. Width (CART-30)
- LINCOLN ELECTRIC Disposable Cartridge Filter, MERV 16 (KP1673-9)
- CHEMTEQ Filter Change Indicator Sticker for Total Organic Vapors (111-0000)
- LABCONCO HEPA Filter (6938100)
- Airfiltronix Fume Hood Filters & Accessories