Shop All Portable Air Conditioners
Airemax
AC with Remote Control for Rooms up to 300 Sq. Ft., White
Mfr # APO110C
Zoro # G7967295
product price: $392.99
/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Width 13.4 in
- Height 28.1 in
- Depth 13 in
- Number of Speeds 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airemax
- MFR # APO110C
- Zoro # G7967295
- Country of Origin China
- Category Portable Air Conditioners
Dimensions
Width | 13.4 in |
Height | 28.1 in |
Depth | 13 in |
Power Cord Length | 5.90 ft |
Details
Item | Portable Air Conditioner 10000BTU Electronic control Cooling Only |
Voltage | 120V AC |
Number of Speeds | 2 |
Type | Portable Air Conditioner |
Standards | ETL Listed |
Control Type | Remote Control |
Number of Cooling Speeds | 2 |
Description
AireMax Portable Air Conditioner with Remote Control for Rooms up to 300 Sq. Ft., White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUIETCOOL RM WHF-4.0-DB Steel Roof Whole House Fan (RM WHF-4.0-DB)
- SUPCO Press Switch, Range 15-35 PSIG (SLP1535)
- DEWALT Vacuum Filter, Plastic, PaperPK2 (DCV5011H)
- RANCO Refrigeration Control, SPST, 0 to 47 Range (K50Q-1125-001)
- AIREMAX 8,000 BTU Portable Heat/Cool Air Conditioner (APE508CH)
- AIREMAX 8,000 BTU Portable Air Conditioner SACC (APE508CE)
- SERENELIFE Portable Air Conditioner, SLPAC10 (SLPAC10)
- KWIKOOL Portable Precision Cooling, 3.5 ton/ 230V/ 40 AMP (KIB4221-2)
- AUXAC 8,000 BTU Portable Air Conditioner (MF-08KC2)
- KWIKOOL 5 ton/ 230V/ 60 AMP/ with Heat (KPO5-21H)
- WHYNTER Compact 10000 BTU Portable Air Conditioner, 3M and SilverShield Filter (ARC-102CS)
- Airemax Portable Air Conditioners