Shop All Portable Air Conditioners
Airemax
8,000 BTU Portable Air Conditioner SACC
Mfr # APE508CE
Zoro # G304985529
original price:
$449.99
10% off
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 115V
- Width 15.1
- Includes LCD Remote-control, battery, Window kit, Exhaust Hose, Round Connector, Adapter, Owner's manual, Warranty
- Height 29.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Airemax
- MFR # APE508CE
- Zoro # G304985529
- UPC # 729440547714
- Country of Origin China
- Category Portable Air Conditioners
Dimensions
Width | 15.1 |
Height | 29.2 |
Details
Voltage | 115V |
Includes | LCD Remote-control, battery, Window kit, Exhaust Hose, Round Connector, Adapter, Owner's manual, Warranty |
Description
Keeps rooms cool and comfortable with this AireMax portable air conditioner. Ideal for quickly cooling and dehumidifying, this unit improves comfort in spaces up to 500 square feet, with dehumidification up to 78 pints per day. Designed with a self-evaporative system, the unit condensates water recycled inside for efficient cooling. Equipped with cooling options tailored to your preferences, the AireMax portable unit has 3 air flow speeds, plus a sleep function for effective cooling around the clock. Easily transport your unit throughout your home with 4-way casters and convenient side handles. And with removable mesh filters, simply vacuum and wash for stress-free upkeep of your AireMax air conditioner.
Cooling capacity: 8,000BTU SACC / 14000BTU ASHRAE STANDARD
Estimated cooling area: 500 sq.ft max
Auto restart after power outage
Power supply: 115V/60Hz
Rated power consumption: 1350W/11.9A
Refrigerant: CFC free R-410A
Digital thermostat control range: 62.6 degrees F – 86 degrees F (17 degrees C -30 degrees C)
Timer: 24-hour ON/OFF programmable timer
Dehumidifying capacity: 78pints/day
Drainage: Auto-evaporation or manual
Air flow (at high speed): 237CFM
Air louvers: Auto 1-way directional
Noise level (dBA): =60dBA
Display Panel: LED
CEER 7.3
Cooling capacity: 8,000BTU SACC / 14000BTU ASHRAE STANDARD
Estimated cooling area: 500 sq.ft max
Auto restart after power outage
Power supply: 115V/60Hz
Rated power consumption: 1350W/11.9A
Refrigerant: CFC free R-410A
Digital thermostat control range: 62.6 degrees F – 86 degrees F (17 degrees C -30 degrees C)
Timer: 24-hour ON/OFF programmable timer
Dehumidifying capacity: 78pints/day
Drainage: Auto-evaporation or manual
Air flow (at high speed): 237CFM
Air louvers: Auto 1-way directional
Noise level (dBA): =60dBA
Display Panel: LED
CEER 7.3
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME MIAMI Damper, Round, Spring Return, 110V, Nrm Opn, 6" Dia. (957016)
- TEMPCO Tubular Infrared Heater Assembly, 120V (TRH50005)
- DAYTON Combination Louver Damper, 12x12 (45C672)
- DAIKIN Motor, 0.5 HP, 265V (060633802)
- AIREMAX 8,000 BTU Portable Heat/Cool Air Conditioner (APE508CH)
- AIREMAX AC with Remote Control for Rooms up to 300 Sq. Ft., White (APO110C)
- TRIPP LITE Cooling Unit, 7,000 BTU, Rack-Mounted, SNMP (SRCOOL7KRM)
- OCEAN AIRE 18,000btu Basic Portable Water Cooled Air Conditioner Unit (PWC1811)
- COBY 7100 BTU Portable Air Conditioner SACC/CEC, 10,000 BTU ASHRAE 128 (CBPAC710)
- DAYTON Portable Air Conditioner, 115V AC, 13 5/8 in W. (60YP70)
- WHYNTER 14000 BTU Portable Air Conditioner with 3M SilverShield Filter (ARC-148MS)
- Airemax Portable Air Conditioners