Shop All Portable Air Conditioners
Airemax
10,000BTU Portable Air Conditioner
Mfr # APH10CE
Zoro # G405347523
product price: $445.99
/ea
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 17.640
- Includes Remote-control, battery, Window kit, Exhaust Hose, Round Connector, Adapter, Owner’s manual, warranty
- Height 30.390
- Sound Level dBA 64dBA
- Condensate Tank Capacity 15000 BTU
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airemax
- MFR # APH10CE
- Zoro # G405347523
- UPC # 729440547837
- Country of Origin China
- Category Portable Air Conditioners
Dimensions
Width | 17.640 |
Height | 30.390 |
Details
Includes | Remote-control, battery, Window kit, Exhaust Hose, Round Connector, Adapter, Owner’s manual, warranty |
Sound Level dBA | 64dBA |
Condensate Tank Capacity | 15000 BTU |
Voltage - Air Conditioners and Heat Pumps | 115V |
Description
Keeps rooms cool and comfortable with this AireMax portable air conditioner. Ideal for quickly cooling and dehumidifying, this unit improves comfort in spaces up to 600 square feet, with dehumidification up to 90 pints per day. Designed with a self-evaporative system, the unit condensates water recycled inside for efficient cooling. Equipped with cooling options tailored to your preferences, the AireMax portable unit has 3 air flow speeds, plus a sleep function for effective cooling around the clock. Easily transport your unit throughout your home with 4-way casters and convenient side handles. And with removable mesh filters, simply vacuum and wash for stress-free upkeep of your AireMax air conditioner.
Cooling capacity: 10,000 BTU SACC / 15000 BTU ASHRAE
Estimated cooling area: 600 sq.ft max
Auto restart after power outage
Power supply: 115V/60Hz
Rated power consumption: 1300W/11.6A
Refrigerant: R32
Digital thermostat control range: 62.6 degrees F – 86 degrees F (17 degrees C -30 degrees C)
Timer: 24-hour ON/OFF programmable timer
Dehumidifying capacity: 90 pints/day
Drainage: Auto-evaporation or manual
Air flow (at high speed): 265 CFM
Air louvers: Auto and Manual 2-way directional
Noise level (dBA): =64dBA
Display Panel: LED
CEER 7.9
Cooling capacity: 10,000 BTU SACC / 15000 BTU ASHRAE
Estimated cooling area: 600 sq.ft max
Auto restart after power outage
Power supply: 115V/60Hz
Rated power consumption: 1300W/11.6A
Refrigerant: R32
Digital thermostat control range: 62.6 degrees F – 86 degrees F (17 degrees C -30 degrees C)
Timer: 24-hour ON/OFF programmable timer
Dehumidifying capacity: 90 pints/day
Drainage: Auto-evaporation or manual
Air flow (at high speed): 265 CFM
Air louvers: Auto and Manual 2-way directional
Noise level (dBA): =64dBA
Display Panel: LED
CEER 7.9
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEVRON PLEXCO Tubing, 1/4", Blue Stripe, 250 ft. (1063768)
- LIEBERT Service Valve Cap, 1-1/8" (1A35601P1S)
- AIRCARE Evaporative Wick, 12 1/2 in H x10 3/4 in W x 4 in D, Paper (1043)
- DAYTON Blower, Duct, 19 1/8 In (3C107)
- AIREMAX AC with Remote Control for Rooms up to 300 Sq. Ft., White (APO110C)
- AIREMAX 8,000 BTU Portable Heat/Cool Air Conditioner (APE508CH)
- AIREMAX 8,000 BTU Portable Air Conditioner SACC (APE508CE)
- JHS 10,000 BTU Portable Air Conditioner (A016B1-06KR)
- OLIMPIA SPLENDID 14,000 BTU 3-in-1 Portable Air Conditioner, 115V (2148)
- GLOBAL INDUSTRIAL Portable Air Conditioner w/ Cold Air Nozzles, 2.5 Ton, 29,000 BTU, 230V (292663)
- KWIKOOL 1.1 ton/ 115V/ 15 AMP with HEPA/UV (KBIO1411)
- Airemax Portable Air Conditioners