Shop All Portable Utility Fans
Aire One
HGH VELCTY FAN 22.2X18""
Mfr # SFC1-450B
Zoro # G200541096
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Height 22.2 in
- Length 22.2 in
- Width 11.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aire One
- MFR # SFC1-450B
- Zoro # G200541096
- UPC # 4894192000773
- Country of Origin China
- Category Portable Utility Fans
Dimensions
Height | 22.2 in |
Length | 22.2 in |
Width | 11.2 in |
Details
Color | Black |
Description
KOOL-FLO 22.2 in. H X 18 in. D 3 speed High Velocity Fan
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKEL PRODUCTS Knob, Wall Heater 3200 (41800010)
- BOSCH Recycling Filter-Driers (34724)
- PARKER Dryer, 3/8 In Sweat Id (BF-163S)
- OATEY Roof Vent Flashing, 3in. to 4in. (11920)
- GLOBAL INDUSTRIAL 24 Portable Tilt Blower Fan, Direct Drive (607220)
- ALMO FULFILLMENT SERVICES Lasko Pivoting Utility Fan, 3 Speed, Black (4905)
- VORNADO 293 Heavy Duty Shop Fan, 120V, 717 CFM (CR1-0089-16)
- BIG ASS FANS Yellow Jacket, 30-in Column Mount Fan (F-YJ1-0310L13S34)
- VORNADO AIR Vornado 460 Whole Room Air Circulator, Black (CR1-0253-06)
- DAYTON High Temperature Industrial Fan, Phase 1 (216NT1)
- PERFECT AIRE PEDESTAL FAN 20in. BLACK (1PAFP20)
- Aire One Portable Utility Fans