Shop All Air Impact Wrenches
This Product is Discontinued
Aircat
High-Low Torque Impact Wrench, 3/8" (Discontinued)
Mfr # 1350XL
Zoro # G7186125
Free Shipping & Returns
This Product is Discontinued
Key Features
- Air Inlet 1/4" NPT/BSP
- Blows per Minute 1700
- Free Speed 10,000 rpm
- Max. Bolt Capacity 1/2"
- Max. Torque 500 ft.-lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aircat
- MFR # 1350XL
- Zoro # G7186125
- UPC # 722470308607
- Country of Origin China
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 3/8" |
Square Drive Size | 3/8" |
Details
Air Inlet | 1/4" NPT/BSP |
Blows per Minute | 1700 |
Free Speed | 10,000 rpm |
Max. Bolt Capacity | 1/2" |
Max. Torque | 500 ft.-lb. |
Item | High-Low Torque Impact Wrench,3/8" |
Description
High-Low Torque Impact Wrench,3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.