Shop All Air Impact Wrenches
Aircat / Florida Pneumatic
AIRCAT 1/2in Killer Torque Composite Impact
Mfr # 1150
Zoro # G312307818
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aircat / Florida Pneumatic
- MFR # 1150
- Zoro # G312307818
- Country of Origin Taiwan, Province of China
- Category Air Impact Wrenches
Description
Provides 900 ft-lb maximum torque and 1,295 ft-lb of loosening torqueMost powerful 1/2in impact in its class!Hard hitting twin hammer mechanismDurable composite housingPatented ergonomically designed handlePatented quiet tuned exhaust 86 dBAPatented easy operation flip lever forward and reverse SpecificationsSquare Drive in.1/2Air Cons. CFM8Bolt Capacity in.9/16Air Inlet in. NPT/BSP1/4Rec. Hose Size in.3/8Weight lbs.4.5Length in.7.5Free Speed RPM9,000Impacts Per Minute IPM1,400Max. Torque ft-lb900
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2-Pack, M12 REDLITHIUM XC Battery, 12V, 3.0Ah, Extended Capacity (XC), Lithium-Ion (48-11-2412)
- KODIAK CUTTING TOOLS 1/2 3 Flute Carbide Endmill Long Length 45 Deg. ZRN Coated (5450137)
- SK PROFESSIONAL TOOLS Wobble Extension 3/8" Dr, 6 in L, 1 Pieces, Chrome (45166)
- WESTWARD Hole Saw Set, Bi-Metal, 8pcs (12G707)
- INGERSOLL-RAND Air Impact Wrench, Pistol Grip, Full-Size, Gen Duty, 1/2 in Square Drive Size, 1350 ft-lbs Torque (2235TiMAX)
- INGERSOLL-RAND 1/2 Air Impact Wrench, 1350 ft-lbs Nut-busting Torque, Pistol Grip, Titanium Hammercase (IRT2235TIMAX)
- AIRCAT 1" Super Duty Straight Impact Wrench With 8" Extended Anvil (1994)
- URREA Twin hammer composite system 1/2" dr impact wrench (UPC731)
- GLOBAL INDUSTRIAL Composite 3/4 Drive Air Impact Wrench, 1300 Max Torque (133708)
- ASTRO PNEUMATIC Onyx 3/8 Nano Angle Impact Wrench - 415Ft/Lb (1838)
- CHICAGO PNEUMATIC 3/4" Pistol Grip Air Impact Wrench 1000 ft.-lb. (CP772H)
- Aircat / Florida Pneumatic Air Impact Wrenches