Shop All Air Cut-Off Tools
Aircat / Florida Pneumatic
.6 Motor 3in Inline Cut-Off Tool
Mfr # 6525-A
Zoro # G812305932
product price: $190.99
/ea
Free Shipping & Returns
$190.99
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
- Brand Aircat / Florida Pneumatic
- MFR # 6525-A
- Zoro # G812305932
- Country of Origin Taiwan, Province of China
- Category Air Cut-Off Tools
Description
20,000 RPM.6 HP Motor provides non-stall operationSide mounted wheel and in-line motor allows for straight cutting of materialsComposite grip has been ergonomically designed to provide unmatched comfort for the userRear exhaust allows exhaust air to be directed away from the userManufactured from high grade material precision parts designed for industrial and heavy duty automotive use SpecificationsFree Speed RPM20,000Wheel Size in.3Motor HP0.6GearsDirect DriveCutting Capacity3/4in Rolled Steel / 18 GaugeExhaustRearWeight lbs.2.2Length in.7.95Air Cons. CFM6Rec. Hose Size in.3/8Air Inlet in. NPT/BSP1/4
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
- POWERS 3/8" Sds Bit Use w/ 1/4" Set Tool 1/4" Internal Threaded Smart DropIn (00427SD-PWR)
- SUNEX 3/8" Drive, 5/16" SAE Socket (310EPC)
- LENOX Band Saw Blade, 6 ft. 6 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel (96235D2B61980)
- JOHNSON CONTROLS Set Point Dial, Vert, F (T-4002-5018)
- ASTRO PNEUMATIC Cut Off Die Grinder Tool ONYX Flex Head Rev HD (AST408)
- CRAFTSMAN Air Cutoff Tool (CMXPTSG1013NB)
- CHICAGO PNEUMATIC CUT OFF TOOL EXTENDED 4" 14000 RPM (CP9116)
- INGERSOLL-RAND Straight Air Die Grinder, 0.5 HP (409)
- CHICAGO PNEUMATIC Air Cutoff ToolGen Duty22k rpm12.5cfm (CP874)
- SPEEDAIRE Air Cut Off Tool, Light, 0.5 HP, 90 psi (48MA06)
- ST LOUIS PNEUMATIC Mini Angle Grinder, 2-1/2" (SLP-82125)
- Aircat / Florida Pneumatic Air Cut-Off Tools