Shop All Air Impact Wrenches
Aircat / Florida Pneumatic
3/8in Nitrocat Compact Stubby Composite Impact
Mfr # 1076-XL
Zoro # G212307826
product price: $213.99
/ea
Free Shipping & Returns
$213.99
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
- Brand Aircat / Florida Pneumatic
- MFR # 1076-XL
- Zoro # G212307826
- Country of Origin Taiwan, Province of China
- Category Air Impact Wrenches
Description
Provides 550 ft-lb maximum torque and 750 ft-lb of loosening torqueLow weight composite housing reduces weight to 2.5 Lbs.Reliable jumbo hammer mechanism delivers maximum power, while increasing reliabilityPatented Silencing Technology reduces the noise level to 85 dBAPatented grip has been ergonomically designed to perfectly fit the hand, providing unmatched comfort for the userPatented trigger mounted combined forward/reverse and power management switch provides ultimate control and one-hand operation SpecificationsSquare Drive in.3/8Air Cons. CFM8Bolt Capacity in.9/16Air Inlet in. NPT/BSP1/4Rec. Hose Size in.3/8Weight lbs.2.5Length in.4.25Free Speed RPM9,000Impacts Per Minute IPM1,650Max. Torque ft-lb550
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
- DAYTON 3" Machine Vise with Fixed Base (31LZ64)
- MELIN TOOL CO De Carbide Drill/Sink 118Deg 6X7/32 (KDR-6)
- KIPP Adjustable Handle, Size: 2 5/16-18X20 Zinc, Black Satin, Comp: Steel (K0116.2A31X20)
- VERMONT GAGE Gage Pin Set, ZZ, .061"-.25", 190 pcs. (101100400)
- AIRCAT 1/2" Nitrocat Composite Impact Wrench (1375-XL)
- AMERICAN FORGE & FOUNDRY Air Impact Wrenches - 1/2" (7660)
- AIRCAT Low Weight Pistol Grip Impact Wrench, 1In (ACA1870-P)
- SPEEDAIRE Air Impact Wrench, Light, 90 psi, 7000 rpm (48MA08)
- ASTRO PNEUMATIC Impact Wrench, 3/8", Butterfly (136E)
- INGERSOLL-RAND Air Impact Wrench 3/4 (2922P1)
- CAPRI TOOLS 1/2 in Twin Power Air Impact Wrench, 1000 ft.-lb. (CP35205)
- Aircat / Florida Pneumatic Air Impact Wrenches