Shop All Air Impact Wrenches
Aircat / Florida Pneumatic
3/4in Vibrotherm Drive Impact with 3 Year Warranty
Mfr # 1778-VXL
Zoro # G312307825
product price: $783.99
/ea
Free Shipping & Returns
$783.99
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
- Brand Aircat / Florida Pneumatic
- MFR # 1778-VXL
- Zoro # G312307825
- Country of Origin Taiwan, Province of China
- Category Air Impact Wrenches
Description
Provides 1,450 ft-lb maximum torque and 1,700 ft-lb of loosening torque.VIBROTHERM DRIVE impact wrenches incorporate the new patented AIRCAT design impact wrench mechanism.The new mechanism reduces vibration levels by 30%-40% and increases the life of the mechanism by 50%.The latest patented AIRCAT muffler system provides the lowest noise level on the market today.The patented grip design provides the ultimate in user comfort.Investment in tooling, materials, and the triple injection molding processes enables AIRCAT to produce cosmetic designs that are unmatched in the industry. Loosening Torque 1700 Ft-Lbs @ 90 PSISquare Drive in.3/4Bolt Capacity in.1Free Speed RPM5,400Impacts Per Minute IPM1,300Weight lbs.7.4Length in.7.4Noise Level dBA94Vibration Level m/sec26.5Rec. Hose Size in.1/2Air Inlet in. NPT/BSP3/8
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
- DRILL AMERICA 59/64" Reduced Shank Cobalt Drill Bit 1/2" Shank, Overall Length: 6" (DWDCO59/64)
- DEWALT Combo Kit W/Addl Battery, Li-Ion, 20V (DCK590L2/DCB200)
- H & H INDUSTRIAL PRODUCTS L High Speed Steel Adjustable Blade Reamer (1-1/2~1-13/16) (2006-9189)
- KRAFT TOOL Stainless Steel Hand Gro, 6"x6" 2"D 1/4"R (CF117PF)
- SPEEDAIRE Air Impact Wrench, Pin, 6000 rpm (45NW52)
- INGERSOLL-RAND Air Impact Wrench, 1/2 In. Dr., 7400 rpm (236)
- INGERSOLL-RAND 3/4" Heavy Duty Impact Wrench (IR2161XP)
- CHICAGO PNEUMATIC $IMPACT WR XHD 1/2" 425 FT LBS (CP734H)
- RAILHEAD GEAR Wrench, Impact, 1/4" Quick Change (KW-7PD)
- INGERSOLL-RAND IMPACT WRENCH 1 DRIVE W 6 ANVIL (IRT285B-6)
- AMFLO HOSE ULTRA AIR HYBRD100' (575-100A)
- Aircat / Florida Pneumatic Air Impact Wrenches