Shop All Air Impact Wrenches
Aircat / Florida Pneumatic
1/2in Stubby Compact Vibrotherm Drive Impact
Mfr # 1058-VXL
Zoro # G312307801
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aircat / Florida Pneumatic
- MFR # 1058-VXL
- Zoro # G312307801
- Country of Origin Taiwan, Province of China
- Category Air Impact Wrenches
Description
Provides 550 ft-lb maximum torque and 750 ft-lb of loosening torqueVIBROTHERM DRIVE impacts incorporate the patented AIRCAT design impact wrench mechanismThe new mechanism reduces vibration levels by 30%-40% and increases the life of the mechanism by 50%The latest patented AIRCAT muffler system provides the AIRCAT's unmatched low noise levels 85 dBAThe patented grip design provides the customary AIRCAT operator comfort.Investment in tooling, materials, and the triple injection molding processes enables AIRCAT to produce cosmetic designs that are unmatched in the industry. 3 Year Warranty Specifications -Loosening Torque ft-lb 750 @ 90 PSISquare Drive in. 1/2Bolt Capacity in. 9/16Free Speed RPM 9,000Impacts Per Minute IPM 1,700Weight lbs. 2.8Length in. 4.4Noise Level dBA 85Vibration Level m/sec2 4.3Rec. Hose Size in. 3/8Air Inlet in. NPT/BSP 1/4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2 in. Drive 22mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9123)
- DYNAMIC Tools 3lb Dead Blow Hammer, Fiberglass Handle (D041069)
- MELIN TOOL CO #47 Carbide 118 Deg. Jobber Length Drill Bit, Number of Flutes: 2 (HDR-47)
- VERMONT GAGE Ring Gage, #10-24 Size, Tool Steel (361120050)
- INGERSOLL-RAND 3/8" Air Impact Wrench, Quiet, 300 ft-lbs Max Reverse Torque (2115QXPA)
- CHICAGO PNEUMATIC 3/8" Pistol Grip Air Impact Wrench 180 ft.-lb. (CP6300RSR)
- AIRCAT Aircat 1/2" Impact Wrench, 1431 (1431)
- INGERSOLL-RAND Air Impact Wrench 3/4 (2922P1)
- CHICAGO PNEUMATIC 1" D-Handle Air Impact Wrench 1770 ft.-lb. (CP7783-6)
- DEWALT 3/4in. Impact Wrench w/Detent Pin Anvil (DW294)
- INGERSOLL-RAND Air Impact Wrench, 3/8 In. Dr., 7100 rpm (2015MAX)
- Aircat / Florida Pneumatic Air Impact Wrenches