Shop All Air Impact Wrenches
Aircat / Florida Pneumatic
1/2in Nitrocat Kevlar Housing Composite Impact
Mfr # 1250-K
Zoro # G012307842
product price: $468.99
/ea
Free Shipping & Returns
$468.99
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
- Brand Aircat / Florida Pneumatic
- MFR # 1250-K
- Zoro # G012307842
- Country of Origin Taiwan, Province of China
- Category Air Impact Wrenches
Description
Provides 950 ft-lb maximum torque and 1,300 ft-lb of loosening torque.The NITROCAT 1250-K is a fearless, hard hitting, 1/2in impact wrench that outperforms anything in its class!Hard hitting smooth twin clutch mechanism.Reinforced Body Armor housing.Patented ergonomically designed handle and grip.Patented quiet tuned exhaust level 86 dBA.Patented easy operation flip lever forward and reverse switch for a one hand operation.The twin clutch mechanism has outstanding breakaway power which is better suited for heavy duty frame work, medium to heavy duty trucks Specifications -Square Drive in.1/2Air Cons. CFM8Bolt Capacity in.9/16Air Inlet in. NPT/BSP1/4Rec. Hose Size in.3/8Weight lbs.4.5Length in.8.25Free Speed RPM8,500Impacts Per Minute IPM1,000Max. Torque ft-lb950
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
- TE-CO Plunger, Ball W/Out Lock, #5-40, 1/4, PK5 (52822X)
- TUNGALOY Turning Indexable Insert, VCMT331-P, PK10 (6747791)
- POWERBUILT 8Pcs 3 Way Metric T-Handle Spin Hex Wrench (941645)
- OSG Spiral Point Tap Plug, 3 Flutes (1101510805)
- CHICAGO PNEUMATIC 1" Pistol Grip Air Impact Wrench 1290 ft.-lb. (CP6778EX-P18D)
- CHICAGO PNEUMATIC IMPACT WR 1" 1770 FT LBS (CP7776)
- TITAN EXTENSION IMPACT 1" DR 4" (TL40144)
- HUTCHINS Water Bug III Random Orbit Wet Sander (7544)
- AMERICAN FORGE & FOUNDRY Air Impact Wrenches - 1" (7685)
- AIRCAT Aircat Compact Air Impact Wrench, 3/8" Drive Size, 550 Max Torque (1059-VXL)
- AIRCAT 1" Composite Pistol Grip Impact Wrench (1600-TH-A1)
- Aircat / Florida Pneumatic Air Impact Wrenches