Shop All Air Impact Wrenches
Aircat / Florida Pneumatic
1/2in Aluminum Impact with a 2 Year Warranty
Mfr # 1431
Zoro # G812307813
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aircat / Florida Pneumatic
- MFR # 1431
- Zoro # G812307813
- Country of Origin Taiwan, Province of China
- Category Air Impact Wrenches
Description
Provides 800 ft-lb maximum torque and 1,000 ft-lb of loosening torque.Hard hitting twin hammer mechanism delivers maximum power.Unique grip is ergonomically designed to perfectly fit the hand, providing unmatched comfort for the user.Durable cross bolt forward/reverse and power management control.Triple heat treated Ni-Cr-Mo alloy steel hammer mechanism parts and anvil provide ultimate reliability. SpecificationsSquare Drive in.1/2Air Cons. CFM8Bolt Capacity in.5/8inAir Inlet in. NPT/BSP1/4Rec. Hose Size in.1/2inWeighLoosening Torque ft-lb @90psi1,700Square Drive in.3/4Bolt Capacity in.1Free Speed RPM5,400Impacts Per Minute IPM1,300Weight lbs.7.4Length in.7.4Noise Level dBA94Vibration Level m/sec26.5Rec. Hose Size in.1/2Air Inlet in. NPT/BSP3/8t lbs.5.7Length in.7.2Free Speed RPM9,000Impacts Per Minute IPM1,600Max. Torque ft-lb800
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Push-Button Replacement, Push-Button Rep (87 09 560)
- KYOCERA Grooving Insert, GDM 2420N020GM PR1225 Grade PVD Carbide (GDM2420N020GMPR1225)
- AIRLOC Leveling Mount, 1800 Lb Cap, 2 In (1.15091.68)
- DEWALT CombInation Kit, 20V (DCK2100D1T1)
- CHICAGO PNEUMATIC 7/16" Pistol Grip Air Impact Wrench 332 ft.-lb. (CP8232-QC)
- LEGACY Hgh Flow Ball Swivel Plug, 1/4"Body, 1/4"M (A53440FZBS)
- INGERSOLL-RAND 38 in UltraCompact Impactool (IRT15QMAX)
- URREA Twin hammer composite system 3/4" drive air impact wrench (UPC776)
- K-TOOL INTERNATIONAL Air Impact Wrench, 1/2" Drive (KTI81631A)
- INGERSOLL-RAND 1" Air Impact Wrench, D-handle, 6" Ext Anvil (2850MAX-6)
- SPEEDAIRE Air Impact Wrench, Pin, 12,500 rpm (45NW51)
- Aircat / Florida Pneumatic Air Impact Wrenches