Shop All Electric Hand and Die Grinders
Aircat / Florida Pneumatic
1.0 Motor Straight Composite Die Grinder with Comfort Trigger
Mfr # 6260
Zoro # G912311703
product price: $147.99
/ea
Free Shipping & Returns
$147.99
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
- Brand Aircat / Florida Pneumatic
- MFR # 6260
- Zoro # G912311703
- Country of Origin Taiwan, Province of China
- Category Electric Hand and Die Grinders
Description
22,000 RPM.Full 1.0 Horsepower non-stall motor.Patented quiet tuned exhaust 82 dBA. Quietest Die Grinder on the market.Superior steel grade internal bearings for longer life.Feather comfort trigger for better speed control.Ergonomically composite lightweight designed housing.Most comfortable trigger in the industry for ultimate control. Specifications -Motor HP1.0Collet Size / Wheel Size in.1/4Gears - Direct DriveExhaust - RearFree Speed - RPM22,000Weight lbs. -1.2Length in. 9.25Air Cons. CFM6Rec. Hose Size in.3/8Air Inlet in. NPT/BSP1/4
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
- KO-KEN Socket 7mm 6 Point 19mm Z-series 3/8 Sq. Drive (3400MZ-7)
- WILLIAMS 3/8" Dr, 9/64" Size, SAE Ball Hex Bit Socket, 6 Pts (35131)
- JET Repl On/Off Switch, 3 in, For JSG-6DC (994503)
- CLESCO FHL-50X Flat Head Arbor (FHL-50X)
- AIRCAT / FLORIDA PNEUMATIC 4.5in Full 1 Angle Grinder with Beveled Head and Spindle Lock (6340-A)
- AIRCAT / FLORIDA PNEUMATIC .75 Straight Composite Die Grinder with Spindle Lock (6285)
- FEIN Gsz8 280Pel Die Grinder (GSZ8-280PEL)
- DYNABRADE Air Die Grndr, Xtnd, 18krpm, 0.5 HP, 30cfm (53501)
- 3M Die Grinder 28332, .5 HP 1/4 in Collet 4 (28332)
- JET JAT-482, Indust Rt Angle Die Grinder R12 (JAT-482)
- FLORIDA PNEUMATIC Air Die Grinder, 20,000 rpm, 0.33 HP (FP-3751)
- Aircat / Florida Pneumatic Electric Hand and Die Grinders