Shop All Electric Sanders
Aircat
Electric Palm Sander / Polisher, 6700-DCE-3
Mfr # 6700-DCE-3
Zoro # G4704643
product price: $493.99
/ea
Free Shipping & Returns
$493.99
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
- Brand Aircat
- MFR # 6700-DCE-3
- Zoro # G4704643
- UPC # 722470333388
- Country of Origin Taiwan, Province of China
- Category Electric Sanders
Description
Three push button speed settings 4,000, 7,000, and 10,000 allows for sanding, compounding and polishing; No exhaust air, no airborne oil, no blowing of dust and particles; The DC current renders the tool shock hazard free and totally safe to use, the 20' low voltage DC cable allows use around vehicles and in industrial fabrication and assembly areas; Air sanders only maintain 60% of their speed under load, while the AIRCAT DC Electric Sander maintains 85% of its speed under load; 80% energy savings compared to running a compressor to power an air sander; Comes with backing pad, 4 ply 100% wool twisted 6" polish sponge
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
- SITEPRO 2090-135A QuickTip™ Pole 5/8-11 Adjustable Adapter (07-2090-135A)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2914M)
- URREA 3/16" Industrial grande short L-type SAE Hex Key (49-3/16)
- DRILL AMERICA 5/64" HSS Black Oxide Jobber Length Drill Bit, Overall Length: 2" (DWDN5/64)
- AIRCAT Non Vac Geared Planetary Sander, 6700-8G (6700-8G)
- AIRCAT Electric Palm Sander / Polisher, 6700-DCE-5 (6700-DCE-5)
- AIRCAT 6" Composite Dual Action Sander (Psa) (6310)
- AIRCAT Spot Sander/Polisher (6320)
- AIRCAT Jitterbug Sander (6700-JBS-332)
- AIRCAT .6 Hp Composite Low Weight Vertical Polisher (6370)
- MAKITA 6" Random Orbit Sander (BO6030)
- Aircat Electric Sanders