Shop All Air Impact Wrenches
Aircat
Drive Composite Impact Wrench, 1/2"
Mfr # 1000-TH-2
Zoro # G7182467
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4" NPT/BSP
- Blows per Minute 1300
- Free Speed 8,000 rpm
- Housing Material Composite
- Max. Bolt Capacity 9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aircat
- MFR # 1000-TH-2
- Zoro # G7182467
- UPC # 809084100022
- Country of Origin China
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 3/8" |
Square Drive Size | 1/2" x 2" |
Details
Air Inlet | 1/4" NPT/BSP |
Blows per Minute | 1300 |
Free Speed | 8,000 rpm |
Housing Material | Composite |
Max. Bolt Capacity | 9/16" |
Max. Torque | 800 ft.-lb. |
Item | Drive Composite Impact Wrench,1/2" |
Description
Drive Composite Impact Wrench,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Gorillagrip Hex/Star Fold-Up Triple Pack (BND12533)
- MELIN TOOL CO Coarse Rougher End Mill Sq 1-1/4"X2, Shank Dia.: 3/4" (CR-2440-M)
- SK HAND TOOLS Impact Socket, 19 mm 1/2" Drive 6 Point (34369)
- KNIPEX 12 in Knipex Cobra V-Jaw Water Pump Plier Serrated, Bi-Material Grip (87 02 300 T BKA)
- AIRCAT 1" Pistol Grip Impact Wrench (1880-P-A)
- AIRCAT Aircat 1/2" Composite Impact Wrench With 2" Extended Anvil (1000-TH-2)
- AIRCAT Aircat 1/2" Stubby Impact Wrench (1057-TH)
- AIRCAT 1/2" Nitrocat Composite Compact Impact Wrench (1056-XL)
- AIRCAT Aircat 1/2" Impact Wrench With 2" Extended Anvil (1431-2)
- AIRCAT 1/2 in. COMPOSITE IMPACT WRENCH (1125)
- CHICAGO PNEUMATIC IMPACT WR 1" 1770 FT LBS (CP7776)
- Aircat Air Impact Wrenches