Shop All Air Impact Wrenches
Aircat
Composite Stubby Impact Wrench, 1/2"
Mfr # 1056-XL
Zoro # G7186070
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4" NPT/BSP
- Blows per Minute 1650
- Free Speed 9,000 rpm
- Housing Material Composite
- Max. Bolt Capacity 9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aircat
- MFR # 1056-XL
- Zoro # G7186070
- UPC # 722470320319
- Country of Origin China
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 3/8" |
Square Drive Size | 1/2" |
Details
Air Inlet | 1/4" NPT/BSP |
Blows per Minute | 1650 |
Free Speed | 9,000 rpm |
Housing Material | Composite |
Max. Bolt Capacity | 9/16" |
Max. Torque | 550 ft.-lb. |
Item | Composite Stubby Impact Wrench,1/2" |
Description
Composite Stubby Impact Wrench,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Spline Combination Hammer, 12A @ 120V (RH540S)
- M.A. FORD Twister Hi-Roc Drill, #47 (20007850)
- CRAFTSMAN Sockets, 1/2" Drive 3/4" 12 Point SAE Sh (CMMT47508)
- AMPCO SAFETY TOOLS Center Punch, Non-Spark, 11/16 x 5-1/2 in (P-1294)
- AIRCAT 1" Composite Pistol Grip Impact Wrench (1600-TH-A1)
- AIRCAT Aircat 1/2" Impact Wrench, 1450 (1450)
- AIRCAT Aircat Compact Air Impact Wrench, 3/8" Drive Size, 550 Max Torque (1059-VXL)
- AIRCAT 1/2" Nitrocat Composite Compact Impact Wrench (1056-XL)
- AIRCAT Aircat 1/2" Composite Impact Wrench With 2" Extended Anvil (1000-TH-2)
- AIRCAT Aircat 3/8" Composite Impact Wrench (1300-TH-A)
- INGERSOLL-RAND 38 in UltraCompact Impactool (IRT15QMAX)
- Aircat Air Impact Wrenches