Shop All Air Impact Wrenches
Aircat
Compact Composite Impact Wrench, 1/2"
Mfr # 1295-XL
Zoro # G7185757
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Inlet 1/4" NPT/BSP
- Blows per Minute 1600
- Free Speed 7,500 rpm
- Max. Bolt Capacity 9/16"
- Max. Torque 900 ft.-lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aircat
- MFR # 1295-XL
- Zoro # G7185757
- UPC # 722470314639
- Country of Origin China
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 3/8" |
Square Drive Size | 1/2" |
Details
Air Inlet | 1/4" NPT/BSP |
Blows per Minute | 1600 |
Free Speed | 7,500 rpm |
Max. Bolt Capacity | 9/16" |
Max. Torque | 900 ft.-lb. |
Item | Compact Composite Impact Wrench,1/2" |
Description
Compact Composite Impact Wrench,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS End Mill Holder, HSK63A, 1in Bore Dia. (32962)
- KNIPEX 4 1/2 in 77 Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (77 02 115)
- MAKITA 1/4" SJS™ Die Grinder, 6.6A, Paddle (GD0801C)
- DEWALT Cordless Drills, 20VDC, 1650RPM, 2.0Ah Bat. (DCD793D1)
- AIRCAT Aircat Compact Air Impact Wrench, 3/8" Drive Size, 550 Max Torque (1059-VXL)
- AIRCAT Low Weight Pistol Grip Impact Wrench, 1In (ACA1870-P)
- AIRCAT Killer Torque Impact Wrench - 0.50 in. (AI335723)
- AIRCAT Composite Impact Wrench, 3/4" (1600-TH-A)
- AIRCAT 1" Two Jaw Pistol Grip Impact Wrench (1890-P)
- AIRCAT Aircat 3/4" Impact Wrench With 6" Anvil (1680-A-6)
- CHICAGO PNEUMATIC 1/2" Pistol Grip Air Impact Wrench 220 ft.-lb. (CP7737)
- Aircat Air Impact Wrenches