Shop All Air Impact Wrenches
Aircat
AirCat 51322 Super Duty Air Impact Wrench - 0.75 in. Drive; 8 CFM - 1400 ft. Torque - Model 1770- Extra Large
Mfr # 51322
Zoro # G504007748
product price: $653.99
/ea
Free Shipping & Returns
$653.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aircat
- MFR # 51322
- Zoro # G504007748
- UPC # 722470308225
- Country of Origin China
- Category Air Impact Wrenches
Description
We utilize our experience and expertise on all our products to provide the best in the industry. All our products feature premium components and are backed by the best team in the industry. All products are engineered, assembled and tested in the USA. We are trusted by millions of people for specialized products to meet their needs where they live, work and play.
Features- Delivers 1,400' -lbs. max. torque
- Provides 100-1,200' -lbs. working torque
- Operates at 6,500 RPM free speed
- Drive (in. ): 42463
- Speed No Load (RPM): 6500
- Average Air Consumption (CFM): 8
- CFM at Load: 8
- Operating PSI: 90
- Working Torque ( ft. - lbs. ): 100 - 1,200
- Forward Torque ( ft. -lbs. ): 1400
- Max. Torque ( ft. -lbs. ): 1400
- Nut Busting Torque ( ft. -lbs. ): 1820
- Max. Reverse Torque ( ft. -lbs. ): 1400
- Impacts Per Minute (IPM): 1300
- Ha mmer Mechanism: Twin ha mmer
- Variable Speed: Yes
- Reversible: Yes
- Standard Bolt Capacity (in. ): 1
- Inlet Size (in. ): 42585
- Min. Hose Size (in. ): 42401
- Noise Level (dB): 86
- Tool Weight (lbs. ): 7.375
- Tool Length (in. ): 8.25
- Case Included: No
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/32" Quick Change Hex Shank Drill Bit (KFDHEX7/32)
- MILWAUKEE TOOL 5 in. Diamond Ultra Wet Core Bit (48-17-5050)
- PROTO 1/4 in Drive, 4.5mm Hex Metric Socket, 6 Points (J47045M)
- KRAFT TOOL Step-Saver Vertical Groover 12" Lx1/2 (CF008)
- AIRCAT Aircat Air Impact Wrench, 3/4" Drive Size, 1700 Max Torque (1778-VXL)
- AIRCAT Aircat Compact Air Impact Wrench, 3/8" Drive Size, 550 Max Torque (1059-VXL)
- AIRCAT Aircat 1/2" Impact Wrench With 2" Extended Anvil (1431-2)
- AIRCAT IMPACT 1/2" NITRO CAT 7000RPM (ACA1150)
- AIRCAT Aircat 1/2" Composite Impact Wrench With 2" Extended Anvil (1000-TH-2)
- AIRCAT 1/2" Nitrocat Composite Impact Wrench (1375-XL)
- CHICAGO PNEUMATIC 3/4" Pistol Grip Impact Wrench 1050 ft.-lb. (CP7762)
- Aircat Air Impact Wrenches