Shop All Electric Polishers And Buffers
Aircat
.6 Hp 3,600 Rpm Composite Tire Buffer
Mfr # 6403
Zoro # G4705580
product price: $90.19
/ea
Free Shipping & Returns
$90.19
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
- Brand Aircat
- MFR # 6403
- Zoro # G4705580
- UPC # 722470319535
- Country of Origin Taiwan, Province of China
- Category Electric Polishers And Buffers
Description
3,600 RPM; Stall resistant 0.60 HP motor; Convenient and comfortable throttle lever design; Ergonomic molded handle grip adds comfort and insulation in cold weather; Complete with coaxial rear hose assembly to eliminate blowing of rubber particles/dust in the work area; Low noise level; Low air consumption; 5/16" Hex quick change chuck with threaded arbor for mounting buffing cones and accessories; Designed for tire re-capping and tire buffing
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
- BOSCH 4-Cutter Hammer Drill Bit 2" x 21"L, SDS Max (HC5099)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 100 mm, Bore D2= 12 mm, Fixed Handle (K0160.2100X12)
- DYNAMIC Tools Pin Punch, 3/16" X 5/16" X 5-1/4" Long (D058005)
- PROTO Retaining Ring Pliers, 0.070 In Tip, 0 Deg (J385)
- AIRCAT Composite High Speed Tire Buffer/Drill (6400)
- AIRCAT .6 Hp 2,600 Rpm Composite Tire Buffer (6402)
- DAYTON Bench Top Buffer, Steel, 8 in., 3/4 HP (48WE53)
- MILWAUKEE TOOL M18 FUEL 7” Variable Speed Polisher (2738-20)
- DAYTON Bench Top Buffer, Steel, 6 in., 1/2 HP (48WE52)
- HARDIN Wet Polisher, 8A, 6 ft. (GHWV5PSET)
- HARDIN Variable Speed 700-3000 RPM, 800 Watt, Wet Grinder with Under Hung Water Feed VSP5 (HWVGRIN) (VSP5)
- Aircat Finishing Tools