Shop All Replacement Humidifier Pads
Aircare
Wicking Filter for Mfr. No. MA1201
Mfr # MAF1
Zoro # G6048931
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Replacement
- For Use With 32XV44
- Overall Depth 3/4 in
- Product Type Wicking Filter
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aircare
- MFR # MAF1
- Zoro # G6048931
- UPC # 43129256040
- Country of Origin Mexico
- Category Replacement Humidifier Pads
Dimensions
Overall Depth | 3/4 in |
Overall Height | 8 in |
Manufacturer Warranty Length | 30 Day Limited |
Overall Width | 30 3/4 in |
Details
Item | Humidifier Pad |
Type | Replacement |
For Use With | 32XV44 |
Product Type | Wicking Filter |
Material | Paper |
Compatible Manufacturer Model Number | 14410, 144105, 144106, 144107, 144108, 14411, 144115, 144116, 144117, 144118, 14906, 15412, 154120, 29979, 299795, 299796C, 29980, 299805C, 29981, 299810, 299811, 299812C, 29982, 299825C, 752.144105, 758.14410, 758.144105, 758.144106, 758.144107, 758.144108, 758.14411, 758.144115, 758.144116, 758.144117, 758.144118, 758.14906, 758.15412, 758.154120, 758.29979, 758.299795, 758.299796C, 758.29980, 758.299805C, 758.29981, 758.299810, 758.299811, 758.299812C, 758.29982, 758.299825C, MA0950, MA09500, MA1200, MA12000, MA12001, MA1201, MA12010 |
Application | Remove Dust |
Description
Humidifier Pad, Compatible Grainger Part Number 32XV44
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 20 in x 25 in x 3 in Polyester Blend Furnace Air Cleaner Filter, MERV 11 2 PK (36PR87)
- BROAN NuTone 80 CFM 0.7 Sones Bathroom Exhaust Fan (AER80K)
- DAYTON Louver, Intake, 18-24 In, Galvanized Steel (3C972)
- FRIEDRICH PTAC Air Conditioner, 9400 BtuH, 265V (PDE09R3SG)
- AIRCARE Evaporative Wick, 9 in H x 9 3/4 in W x 3 3/4 in D, Paper, 2 Pack (1040)
- AIRCARE Humidifier, Super Wick, For EA1407, PK4 (HDC12)
- AIRCARE Evaporative Wick, 9 3/4Hx16 3/4Wx5 D (1041)
- AIRCARE Humidifier, Super Wick, For HD1205, PK4 (HDC411)
- AIRCARE AirCare Filter, 10-1/2 H x 18 W x 1 D (1051)
- AIRCARE Humidifier Filter, Super Wick (SGL1040)
- BESTAIR Pad Water Furnace Humidifier (A35W-PDQ-4/A35W)
- Aircare Replacement Humidifier Pads