Shop All Humidifiers
Aircare
Portable Humidifier, 750 sq. ft., Walnut
Mfr # MU320DWAL
Zoro # G4069758
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V AC
- Drain Type Bottle
- Color Walnut
- Depth 8 3/4 in
- Height 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aircare
- MFR # MU320DWAL
- Zoro # G4069758
- UPC # 043129501003
- Country of Origin China
- Category Humidifiers
Dimensions
Depth | 8 3/4 in |
Height | 13 in |
Width | 8 3/4 in |
Cord Length | 5 ft |
Depth Range | 0 to 10 in |
Power Cord Length | 5 ft |
Height Range | 11 to 20 in |
Manufacturer Warranty Length | 1 yr Limited |
Width Range | 0 to 10 in |
Overall Width | 8 13/16 in |
Overall Height | 13 in |
Overall HxWxD | 13 in x 8 13/16 in x 8 13/16 in |
Reservoir Size | 0 to 2 gal |
Overall Depth | 8 13/16 in |
Overall H x W x D | 13 in x 8 13/16 in x 8 13/16 in |
Description
Portable Humidifier, Max. Square Foot Capacity 750, Voltage 120 V AC, 35 Watts, Height 13 in, Width 8 3/4 in, Depth 8 3/4 in, Max. Runtime 12 hr, Drain Type Bottle, Number of Speeds 3, Cord Length 5 ft, Color Walnut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Thermistor Sensor (HH79NZ029)
- DAYTON Electric Baseboard Heater, 1500W, 120V AC, 1 Phase, 5118 BtuH (1EVG2)
- HYDRO FLAME Hydro Flame 38453 Mechanical Thermostats - Heat Only, White (38453)
- AAF FLANDERS 15x20x2 Pleated Air Filter, MERV 8 (80055.021520)
- AIRCARE Portable Humidifier, 5.4 gal, 3,700 sq. ft., Console, Oak Burl (H12 400HB)
- AIRCARE Portable Humidifier, -, 3 gal, 1,250 sq. ft., Mini Console, White (5D6 700)
- AIRCARE Humidifier, Portable, 3.5 gal, 2,400 sq. ft., Pedestal Style, Nutmeg (EP9 500)
- AIRCARE Portable Humid, Cool Mist, 1.2gal, Black (NU319DBLK)
- AIRCARE Evaporative Humidifier, 5 gal, 4,000 sq. ft., Console, Brushed Nickel (HD1409)
- AIRCARE Portable Humid, Cool Mist, 1.7gal, Gray (PU320DDWD)
- PERFECT AIRE Travel Micro MistHumidifier (PAU1)
- Aircare Humidifiers