Shop All Humidifiers
Aircare
Portable Humid, Cool Mist, 1.7gal, Gray
Mfr # PU320DDWD
Zoro # G8341596
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Drain Type Bottle
- Color Gray
- Depth 8 in
- Height 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aircare
- MFR # PU320DDWD
- Zoro # G8341596
- UPC # 043129501102
- Country of Origin China
- Category Humidifiers
Dimensions
Depth | 8 in |
Height | 27 in |
Width | 8 in |
Cord Length | 60 in |
Overall HxWxD | 27 in x 8 in x 8 in |
Overall Depth | 8 in |
Reservoir Size | 0 to 2 gal |
Overall Width | 8 in |
Height Range | Greater than 20 in |
Manufacturer Warranty Length | 1 yr Limited |
Depth Range | 0 to 10 in |
Overall Height | 27 in |
Width Range | 0 to 10 in |
Power Cord Length | 5 ft |
Overall H x W x D | 27 in x 8 in x 8 in |
Description
Portable Humidifier, Max. Square Foot Capacity 750, Voltage 120 V AC, 20 Watts, Height 27 in, Width 8 in, Depth 8 in, Max. Runtime 24 hr, Drain Type Bottle, Number of Speeds 3, Cord Length 60 in, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Air Filter Roll, 8 in x 90 ft x 1 in, MERV 7, Polyester, Blue/White (4WZ73)
- WEIL MCLAIN Limit Control, 510-312-152 (510-312-152)
- AIR HANDLER Mesh Air Filter, 16x20x2" (2TE97)
- TEMPCO Swaged Cartridge Heater, 3-1/2 In. L (HDC20558)
- AIRCARE Evaporative Humidifier, 3.5 gal, 2,400 sq. ft., Pedestal Style (EP9800)
- AIRCARE Portable Humidifier, -, 2 gal, 1,000 sq. ft., Tabletop, White/Blue (7D6 100)
- AIRCARE Portable Humidifier, 750 sq. ft., Walnut (MU320DWAL)
- AIRCARE Portable Humidifier, -, 3 gal, 1,250 sq. ft., Mini Console, White (5D6 700)
- AIRCARE Evaporative Humidifier Console 3700SF (H12600)
- AIRCARE Portable Humidifier, Portable, 1 gal, 750 sq. ft., Portable, White (AUV20AWHT)
- LASKO Ultrasonic Coolmist Humidifier (UH200)
- Aircare Humidifiers