Shop All Humidifier and Dehumidifier Parts
Aircare
Humidifier Wick, For 5KEF3
Mfr # MAF2
Zoro # G0550886
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Replacement
- For Use With 5KEF3
- Material Paper
- Overall Height 8 1/4 in
- Overall HxWxD 8 1/4 in x 25 1/2 in 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aircare
- MFR # MAF2
- Zoro # G0550886
- UPC # 043129256057
- Country of Origin Mexico
- Category Humidifier and Dehumidifier Parts
Dimensions
Overall Height | 8 1/4 in |
Overall HxWxD | 8 1/4 in x 25 1/2 in 1 in |
Height | 8 1/4 in |
Width | 25 1/2 in |
Manufacturer Warranty Length | 30 Day Limited |
Overall Depth | 1 in |
Depth | 1 in |
Overall Width | 25 1/2 in |
Details
Item | Humidifier Pad |
Type | Replacement |
For Use With | 5KEF3 |
Material | Paper |
Pad Material | Paper |
Compatible Manufacturer Model Number | 15408, 154080, 17006, 29706, 29988, 299880C, CT0800, MA0600, MA0800 |
Product Type | Wicking Filter |
Description
Humidifier Pad, Compatible Grainger Part Number 5KEF3, Compatible Manufacturer Model Number 15408, 154080, 17006, 29706, 29988, 299880C, CT0800, MA0600, MA0800, Overall Depth 1 in, Overall Height 8 1/4 in, Overall Width 25 1/2 in, Material Paper, Manufacturer Warranty Length 30 Day Limited, Pack Quantity 1, Product Type Wicking Filter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Blower Whl, Dia 8 in, Width 2 1/2 In (B800-250HS)
- NORDYNE 626618 L175-40 Limit Switch (626618)
- LL BUILDING PRODUCTS 2Pk Found Vent Cover (FVC 168)
- DAYTON Blade Pulley (VE1YNW8BPULYG)
- AIRCARE Remote Control, For EP9 Series Humidifier (1999)
- AIRCARE Demineralization Cartridge, PK3 (AU5003PK)
- AIRCARE Replacement Bottle Caps, PK2 (1980)
- AIRCARE Humidifier Wick, For 20HN61, PK3 (HDC311)
- AIRCARE Digital Hygrometer, Thermostat (1990)
- AIRCARE Essential Oils, Induction, PK3 (EOVEL103PK)
- MORTON SALT 25LB CleanProt Pellet (F124990000G)
- Aircare Humidifier and Dehumidifier Parts