Shop All Humidifier and Dehumidifier Parts
Aircare
Fill Hose, Universal, 44" L
Mfr # 4400
Zoro # G4862177
product price: $10.57
/ea
Sold in multiples of 2 for $21.14
$21.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Fill Hose
- Overall Width 44 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aircare
- MFR # 4400
- Zoro # G4862177
- UPC # 043129256460
- Country of Origin China
- Category Humidifier and Dehumidifier Parts
Dimensions
Overall Width | 44 1/2 in |
Details
Item | Fill Hose |
Product Type | Fill Hose |
Description
Fill Hose, Overall Width 44 1/2 in, Product Type Fill Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL MFG Qt 1Step Cooler Cleaner (5225)
- GOODMAN B2833001S 115V Draft Inducer (B2833001S)
- DAYTON Supply Fan w/Drive Package, Standard Duty, 208-230/460V AC, 48 in Blade Dia, 1 HP (7AD12)
- EMBRACO Condensing Unit, 3/4 HP (UNT6220Z1)
- AIRCARE Digital Hygrometer, Thermostat (1990)
- AIRCARE Essential Oils, Induction, PK3 (EOVEL103PK)
- AIRCARE Humidifier Wick, For 20HN61, PK3 (HDC311)
- AIRCARE Humidifier Wick, For 5KEF3 (MAF2)
- AIRCARE Demineralization Cartridge, PK3 (AU5003PK)
- AIRCARE Replacement Bottle Caps, PK2 (1980)
- SANTA FE Dehumidifier Return Duct Kit, (1) 10" Collar and Plenum, for Use with Santa-Fe Advance 90 (4039697)
- Aircare Humidifier and Dehumidifier Parts