Shop All Humidifiers
Aircare
Evaporative Humidifier, Portable, 5.6 gal, 3,600 sq. ft., Light Oak
Mfr # 696400HB
Zoro # G9154354
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V AC
- Drain Type Dual Bottles
- Color Light Oak
- Depth 15 1/2 in
- Height 23 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aircare
- MFR # 696400HB
- Zoro # G9154354
- UPC # 043129256781
- Country of Origin United States
- Category Humidifiers
Dimensions
Depth | 15 1/2 in |
Height | 23 3/4 in |
Width | 28 1/4 in |
Cord Length | 60 in |
Depth Range | Greater than 10 in |
Overall Width | 28 5/16 in |
Overall Depth | 15 1/2 in |
Overall Height | 23 13/16 in |
Power Cord Length | 5 ft |
Overall HxWxD | 23 13/16 in x 28 5/16 in x 15 1/2 in |
Manufacturer Warranty Length | 2 yr Limited |
Height Range | Greater than 20 in |
Reservoir Size | Greater than 5 gal |
Width Range | Greater than 20 in |
Overall H x W x D | 23 13/16 in x 28 5/16 in x 15 1/2 in |
Description
Portable Humidifier, Credenza Style, Max. Square Foot Capacity 3,600, Voltage 120 V AC, 2 A Amps AC, 80 Watts, Height 23 3/4 in, Width 28 1/4 in, Depth 15 1/2 in, Portable, Max. Runtime 45 hr, 5.6 gal Water Reservoir, Drain Type Dual Bottles, Number of Speeds 9, Replacement Wick 2PYG4, Replacement Filter 1051, Wick Treated With Antimicrobial, Cord Length 60 in, NEMA Plug Configuration 1-15p, Color Light Oak
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Fiberglass Panel, Disp, C and I, 14"x30"x1" (274-140-300)
- JOHNS MANVILLE MICROLITE 3/4# FSK 1-1/2X48X100' DUCT WRAP (3MARJM34FSK112X48X100)
- DAYTON Blade, Fan, 30 In (2C374)
- BOILERSOURCE Ceramic Fiber Rope, Round Braided, Medium Density, 3/8 in Dia., 25 Feet (CFRB-0375-025)
- AIRCARE Portable Humidifier, Portable, 6 gal, 2,700 sq. ft., White (831000)
- AIRCARE Humidifier, Portable, 3.5 gal, 2,400 sq. ft., Pedestal Style, Nutmeg (EP9 500)
- AIRCARE Portable Humidifier, Portable, 3.6 gal, 3,600 sq. ft., Console, White (MA1201)
- AIRCARE Portable Humidifier, 5.4 gal, 3,700 sq. ft., Console (H12 300HB)
- AIRCARE Portable Humidifier, -, 3 gal, 1,250 sq. ft., Mini Console, White (5D6 700)
- AIRCARE Evaporative Humidifier, 5.7 gal, 3,600 sq. ft., Console (4DTS 900)
- AIRCARE Humidifier, No, 2.5 gal, 2,600 sq. ft., Mini Console, White (MA0800)
- Aircare Humidifiers