Shop All Humidifiers
Aircare
Evaporative Humidifier, 5 gal, 4,000 sq. ft., Console, Brushed Nickel
Mfr # HD1409
Zoro # G9795204
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V AC
- Drain Type Dual Bottles
- Color Brushed Nickel
- Depth 15 in
- Height 22 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aircare
- MFR # HD1409
- Zoro # G9795204
- UPC # 043129482821
- Country of Origin United States
- Category Humidifiers
Dimensions
Depth | 15 in |
Height | 22 3/4 in |
Width | 24 1/4 in |
Cord Length | 60 in |
Manufacturer Warranty Length | 2 yr Limited |
Overall HxWxD | 22 13/16 in x 24 5/16 in x 15 in |
Height Range | Greater than 20 in |
Overall Height | 22 13/16 in |
Reservoir Size | 2.1 to 5 gal |
Overall Depth | 15 in |
Depth Range | Greater than 10 in |
Power Cord Length | 5 ft |
Width Range | Greater than 20 in |
Overall Width | 24 5/16 in |
Overall H x W x D | 22 13/16 in x 24 5/16 in x 15 in |
Description
Portable Humidifier, Console, Max. Square Foot Capacity 4,000, Voltage 120 V AC, 2.8 A Amps AC, 165 Watts, Height 22 3/4 in, Width 24 1/4 in, Depth 15 in, Max. Runtime 55 hr, 5 gal Water Reservoir, Drain Type Dual Bottles, Number of Speeds 3, Replacement Wick HDC12, Wick Treated With Antimicrobial, Cord Length 60 in, NEMA Plug Configuration 1-15P, Color Brushed Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20X20X2 MERV 12 Pleated AC Furnace Air Filter, 4PK (20202.12 4PK)
- FENWAL Ignition Control Board (22-100000-593)
- WESTAFLEX Chimney Liner Kit, 4" Dia., 25 ft. L (9504)
- REVCOR Propeller, Dia 22 In, 31 Deg Pitch (TNT2203-31 R)
- AIRCARE Ultrasonic Humidifier, 360 sq. ft., White (AUV10AWHT)
- AIRCARE Portable Humidifier, -, 2 gal, 1,000 sq. ft., Tabletop, White/Blue (7D6 100)
- AIRCARE Portable Humidifier, Portable, 6 gal, 2,700 sq. ft., White (831000)
- AIRCARE Evaporative Humidifier, 3.5 gal, 2,400 sq. ft., Pedestal Style (EP9800)
- AIRCARE Portable Humid, Cool Mist, 1.2gal, Black (NU319DBLK)
- AIRCARE Demineralization Cartridge, 0.2 oz, , (DC1003PK)
- AIRCARE Portable Humidifier, Portable, 1 gal, 750 sq. ft., Portable, White (AUV20AWHT)
- Aircare Humidifiers