Shop All Humidifiers
Aircare Essentials
Portable Humid, Cool/Warm Mist, 1.2gal
Mfr # DU519DWHT
Zoro # G8342016
original price:
$116.08
8% off
new price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V AC
- Drain Type Pour-In
- Color White/Gray
- Depth 8 in
- Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aircare Essentials
- MFR # DU519DWHT
- Zoro # G8342016
- UPC # 043129502161
- Country of Origin China
- Category Humidifiers
Dimensions
Depth | 8 in |
Height | 12 in |
Width | 12 in |
Cord Length | 60 in |
Overall Width | 12 in |
Manufacturer Warranty Length | 1 yr Limited |
Overall Height | 12 in |
Power Cord Length | 5 ft |
Overall Depth | 8 in |
Description
Portable Humidifier, Max. Square Foot Capacity 700, Voltage 120 V AC, 100 Watts, Height 12 in, Width 12 in, Depth 8 in, Max. Runtime 48 hr, Drain Type Pour-In, Number of Speeds 5, Cord Length 60 in, Color White/Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Contactor, 1N/O 1N/C Top Mnt Aux Contact (C320KGT3)
- HONEYWELL Mp953C1075 Pneumatic Valve (MP953C1075)
- CARRIER Glass Removal Tool (T133300B-1)
- AIR VENT TURBINE BS 12"" BLK (TIBS0100)
- AIRCARE ESSENTIALS Portable Humid, Team, 1gal, White/Gray (OWM220AWHT)
- TOPDOC Ultrasonic Humidifier with Fragrance Diffuser- Blue (TO130638)
- HONEYWELL Soothing Comfort 1 gal 120 sq ft Mechanical Steam Humidifier (HWM845WR1)
- AIR INNOVATIONS Cool Mist 1.37Gal Blue (HUMID40-BLUE)
- CRANE USA 4-in-1 Top Fill Humidifier with Sound Machine, Clear/White (EE-5306CW)
- VORNADO Lucerna 1 0.5 gal 300 sq ft Manual Ultrasonic Humidifier (HU1-0090-124)
- GLOBAL INDUSTRIAL Ultrasonic Humidifier, Cool Mist with Dual Output 600 Pints Per Day (246139)
- Aircare Essentials Humidifiers