Shop All Humidifier and Dehumidifier Parts
Aircare
Demineralization Cartridge, PK3
Mfr # AU5003PK
Zoro # G7759827
product price: $19.29
/pk 3, $6.43/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Replacement
- For Use With AURORA SERIES Mfr. No. AUV20AWHT, AUV10AWHT
- Product Type Demineralization Cartridge
- Compatible Manufacturer Model Number AUV10AWHT, AUV20AWHT
- Container Size 1.4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aircare
- MFR # AU5003PK
- Zoro # G7759827
- UPC # 043129522324
- Country of Origin China
- Category Humidifier and Dehumidifier Parts
Dimensions
Container Size | 1.4 oz |
Details
Item | Demineralization Cartridge |
Type | Replacement |
For Use With | AURORA SERIES Mfr. No. AUV20AWHT, AUV10AWHT |
Product Type | Demineralization Cartridge |
Compatible Manufacturer Model Number | AUV10AWHT, AUV20AWHT |
Description
Demineralization Cartridge, Product Type Demineralization Cartridge, Compatible Manufacturer Model Number AUV10AWHT, AUV20AWHT, Compatible Grainger Part Number 53YP63, 56RT70, Container Size 1.4 oz, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16X25X1 Merv 8 Pleated AC Furnace Air Filter, 4PK (16251.8 4PK)
- EXTRACT-ALL Filter, 9 In. W, 10 In. H (RF-981-1)
- DEWALT Convection Portable Gas Heater, LP, 12,000 BtuH, 135 cfm, 17 1/8 in Wx (DXH12B)
- VULCAN Swaged Cartridge Heater, 100W/sq. In. (TB506A)
- AIRCARE Humidifier Wick, For 20HN61, PK3 (HDC311)
- AIRCARE Fill Hose, Universal, 44" L (4400)
- AIRCARE Humidifier Wick, For 5KEF3 (MAF2)
- AIRCARE Essential Oils, Induction, PK3 (EOVEL103PK)
- AIRCARE Replacement Bottle Caps, PK2 (1980)
- AIRCARE Digital Hygrometer, Thermostat (1990)
- TREVA 0.04 gal 900 sq ft USB Drop Light Humidifer (AEH0001)
- Aircare Humidifier and Dehumidifier Parts