Shop All Humidifiers
Aircare
Demineralization Cartridge, 0.2 oz, ,
Mfr # DC1003PK
Zoro # G8341447
original price:
$14.43
9% off
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Replacement
- Container Size 0.2 oz
- Compatible Manufacturer Model Number DU519DWHT, MU320DWAL
- Product Type Demineralization Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aircare
- MFR # DC1003PK
- Zoro # G8341447
- UPC # 043129500747
- Country of Origin China
- Category Humidifiers
Dimensions
Container Size | 0.2 oz |
Details
Item | Demineralization Cartridge |
Type | Replacement |
Compatible Manufacturer Model Number | DU519DWHT, MU320DWAL |
Product Type | Demineralization Cartridge |
Description
Demineralization Cartridge, Product Type Demineralization Cartridge, Compatible Manufacturer Model Number DU519DWHT, MU320DWAL, Compatible Grainger Part Number 56RT71, 56RT72, Container Size 0.2 oz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYCHEM Electric Heating Cable, 120VAC, 50 ft Length (P000000876)
- GLOBAL INDUSTRIAL Wall Ceiling Hanging Bracket For Salamander Heater (653564)
- MULTIFAN Exhaust Fan, 24 In, 230/460V, 3PH (V6D63K7M71100)
- SCHNEIDER ELECTRIC Valve, 1-1/2", Steam, Stem-Up Open, 28 gpm (VB-7253-0-4-10)
- AIRCARE Evaporative Humidifier, Portable, 5.6 gal, 3,600 sq. ft., Light Oak (696400HB)
- AIRCARE Portable Humidifier, 5.4 gal, 3,700 sq. ft., Console, Oak Burl (H12 400HB)
- AIRCARE Humidifier, Console, 5 gal, 4,000 sq. ft., Console, Honey Oak (EA1407)
- AIRCARE Portable Humidifier, 750 sq. ft., Walnut (MU320DWAL)
- AIRCARE Portable Humidifier, -, 2 gal, 1,000 sq. ft., Tabletop, White/Blue (7D6 100)
- AIRCARE Evaporative Humidifier, 5 gal, 4,000 sq. ft., Console, Brushed Nickel (HD1409)
- AIRCARE Evaporative Humidifier, 5.7 gal, 3,600 sq. ft., Console (4DTS 900)
- Aircare Humidifiers